"11-20-0100"

1 Found
ABB

MINI CONTR 24V/1.7W,1NO AUX

Item #: 0842440
CAT #: B7S-30-10-1.7
UPC: 013614189849
Company wide:
ABB

MINI CONTR 24V/1.7W,1NO AUX

The B7S-30-10 mini contactor is a compact 3 pole contactor with 1 auxiliary contact and screw terminals. They are ideally suited for applications where reliability is a must and space is at a premium. Mini contactors are used in residential buldings, commercial buildings and industrial applications for the control of single or three-phase loads up to 5.5 kW (AC-3) and 20 A / 690 V (AC-1) or switching of control signals. Due to the low coil consumption, this device can be directly controlled by a PLC. Further features are the noiseless and hum-free coil, the integrated protective circuit with diodes and additional overvoltage protection, a switch position indication and the integrated possibility for rail or wall mounting. Auxiliary contacts,
Item #: 0842440
CAT #: B7S-30-10-1.7
UPC: 013614189849
Company wide:
1 Item found