"fsb-fb"
17 Found
OZ Gedney
1 IN STR CONN LFMC INSUL W/LUG
Item #: 0045914
CAT #: 4Q100LT
UPC: 783126617535
Company wide:
OZ Gedney
Liquidtight Connector, Straight, 1", Malleable Iron
Item #: 0045912
CAT #: 4Q100
UPC: 783126617405
Company wide:
Appleton
Liquidtight Connector, 90 Degree, 3/4", Non-Metallic
Item #: 0372330
CAT #: NML21
UPC: 687855211227
Company wide:
OZ Gedney
1-1/2 IN STR CONN LFMC W/LUG
Item #: 0045921
CAT #: 4Q150LT
UPC: 783126617733
Company wide:
OZ Gedney
3/4 IN 90 DEG CONN LFMC W/LUG
Item #: 0045991
CAT #: 4Q975L
UPC: 783126618730
Company wide:
OZ Gedney
4 IN STR CONN LFMC W/LUG INSUL
Item #: 0094364
CAT #: 4Q400LT
UPC: 783126618075
Company wide:
OZ Gedney
1-1/4 IN STR CONN LFMC INSUL
Item #: 0045917
CAT #: 4Q125LT
UPC: 783126617634
Company wide:
OZ Gedney
2-1/2 IN STR CONN LFMC W/LUG
Item #: 0094361
CAT #: 4Q250LT
UPC: 783126617931
Company wide:
OZ Gedney
1/2 IN STR CONN LFMC W/LUG
OZ-Gedney Ground-Tite Type 4Q-LT Grounding Liquid Tight Straight Connector With Lug, Size: 1/2 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 14 - 4 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, Hazardous Location, 1-7/8 IN Width, 1-3/8 IN Height, 1-3/16 IN Turning Radius Gland Nut, Third Party Certification: UL File Number E-24264, CSA 9795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, NEMA : FB-1, Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Item #: 0045961
CAT #: 4Q50LT
UPC: 783126617245
Company wide:
OZ Gedney
1 IN STR CONN LFMC INSUL W/LUG
OZ-Gedney Ground-Tite Type 4Q-LT Grounding Liquid Tight Straight Connector With Lug, Size: 1 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 14 - 4 AWG, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, Hazardous Location, 2-3/8 IN Width, 1-3/4 IN Height, 1-7/16 IN Turning Radius Gland Nut, Third Party Certification: UL File Number E-24264, CSA 9795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, NEMA : FB-1, Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Item #: 0045914
CAT #: 4Q100LT
UPC: 783126617535
Company wide:
OZ Gedney
Liquidtight Connector, Straight, 1", Malleable Iron
Features: Physical Dimension 1 3/4 In Width X 1 7/8 In Height, Standard: Ul 514b, Csa C22.2, NEMA: Fb-1, Federal Spec: W-f-406e, Size: 1in, Material: Malleableiron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated
Item #: 0045912
CAT #: 4Q100
UPC: 783126617405
Company wide:
Appleton
Liquidtight Connector, 90 Degree, 3/4", Non-Metallic
Liquidtight Connector, 90 Degree, 3/4 Inch, Non-Metallic, For Use With Liquidtight Flexible Metal Conduit
Item #: 0372330
CAT #: NML21
UPC: 687855211227
Company wide:
OZ Gedney
4 IN STR CONN LFMC INSUL
OZ-Gedney Type 4Q-T Liquid Tight Straight Connector, Size: 4 IN, Connection: Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, 6-1/8 IN Width, 3-1/2 IN Height, Third Party Certification: UL File Number 11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, Hazardous Locations: Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Item #: 0045935
CAT #: 4Q400T
UPC: 783126618297
Company wide:
OZ Gedney
1-1/2 IN STR CONN LFMC W/LUG
OZ-Gedney Ground-Tite Type 4Q-LT Grounding Liquid Tight Straight Connector With Lug, Size: 1-1/2 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 6 - 1/0 AWG, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, Hazardous Location, 3-1/4 IN Width, 2 IN Height, 1-7/8 IN Turning Radius Gland Nut, Third Party Certification: UL File Number E-24264, CSA 9795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, NEMA : FB-1, Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Item #: 0045921
CAT #: 4Q150LT
UPC: 783126617733
Company wide:
Appleton
1 In 90d Conn Lfmc/lfnc
Features:2.9in Length X 3.34in Height, 0.66 In Thread Length, For Liquidtight Flexible Metal Conduit And Type B Non-metallic Conduit, Liquidtight/raintight/oiltight, Application:wet Location, Standard:ul 514b, Csa C22.2, NEMA Fb-1, Size:1in, Material:zinc Die Cast
Item #: 0164955
CAT #: LML31
UPC: 687855383313
Company wide:
OZ Gedney
3/4 IN 90 DEG CONN LFMC W/LUG
OZ-Gedney Ground-Tite Type 4Q-L Grounding Liquid Tight 90 DEG Connector With Lug, Size: 3/4 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 14 - 4 AWG, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 2-1/8 IN Width, Dimension A: 1-11/16 IN, Dimension C: 1-1/2 IN, 1-5/16 IN Turning Radius Gland Nut, 1/2 IN Thread Length, Third Party Certification: UL File Number E-24264, CSA 9795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, NEMA : FB-1, Hazardous Locations: Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Item #: 0045991
CAT #: 4Q975L
UPC: 783126618730
Company wide:
OZ Gedney
2 IN STR CONN LFMC W/LUG
OZ-Gedney Ground-Tite Type 4Q-LT Grounding Liquid Tight Straight Connector With Lug, Size: 2 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 6 - 1/0 AWG, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, Hazardous Location, 3-3/4 IN Width, 2-1/8 IN Height, 2-3/16 IN Turning Radius Gland Nut, Third Party Certification: UL File Number E-24264, CSA 9795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, NEMA : FB-1, Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Item #: 0094360
CAT #: 4Q200LT
UPC: 783126617832
Company wide:
Appleton
3/8 In 90d Conn Lfmc/lfnc
Features:2.15in Length X 2.4in Height, 0.53 In Thread Length, For Liquidtight Flexible Metal Conduit And Type B Non-metallic Conduit, Liquidtight/raintight/oiltight, Application:wet Location, Standard:ul 514b, Csa C22.2, NEMA Fb-1, Size:0.375in, Material:zinc Die Cast
Item #: 0164952
CAT #: LML01
UPC: 687855383016
Company wide:
OZ Gedney
4 IN STR CONN LFMC W/LUG INSUL
OZ-Gedney Ground-Tite Type 4Q-LT Grounding Liquid Tight Straight Connector With Lug, Size: 4 IN, Connection: Tapered MNPT Hub, Conductor Range: 1 - 4/0 AWG, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, Hazardous Location, 6-1/2 IN Width, 3-1/2 IN Height, 3-5/8 IN Turning Radius Gland Nut, Third Party Certification: UL File Number E-24264, CSA 9795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, NEMA : FB-1, Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Item #: 0094364
CAT #: 4Q400LT
UPC: 783126618075
Company wide:
OZ Gedney
1-1/4 IN STR CONN LFMC INSUL
OZ-Gedney Ground-Tite Type 4Q-LT Grounding Liquid Tight Straight Connector With Lug, Size: 1-1/4 IN, Connection: Compression X Tapered MNPT Hub, Conductor Range: 6 - 1/0 AWG, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, Hazardous Location, 2-7/8 IN Width, 1.938 IN Height, 1-3/4 IN Turning Radius Gland Nut, Third Party Certification: UL File Number E-24264, CSA 9795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, NEMA : FB-1, Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Item #: 0045917
CAT #: 4Q125LT
UPC: 783126617634
Company wide:
OZ Gedney
2-1/2 IN STR CONN LFMC W/LUG
OZ-Gedney Ground-Tite Type 4Q-LT Grounding Liquid Tight Straight Connector With Lug, Size: 2-1/2 IN, Connection: Tapered MNPT Hub, Conductor Range: 1 - 4/0 AWG, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, Insulated Throat, Hazardous Location, 4-5/8 IN Width, 2.938 IN Height, 2-3/4 IN Turning Radius Gland Nut, Third Party Certification: UL File Number E-24264, CSA 9795, Applicable Third Party Standards: UL 467, CSA C22.2 No.41, Federal Specification W-F-406E, NEMA : FB-1, Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Item #: 0094361
CAT #: 4Q250LT
UPC: 783126617931
Company wide:
Appleton
Liquidtight Gasket, 3-1/2"
Sealing Gasket, Trade Size: 3-1/2 Inch, Material: Steel Backed Neoprene, Standard: Csa C22.2 No. 18.3, Csa 065178, Nema Fb-1, For Liquidtight Flexible Metal Conduit
Item #: 0273578
CAT #: STG350
UPC: 781381289122
Category:
Liquidtight Connectors - Accessories
Company wide:
OZ Gedney
3-1/2 IN STR CONN LFMC
OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 3-1/2 IN, Connection: Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 4-7/8 IN Width, 3-1/2 IN Height, Third Party Certification: UL File Number 11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, Hazardous Locations: Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20, For Liquidtight Flexible Metal Conduit
Item #: 0045931
CAT #: 4Q350
UPC: 783126618020
Company wide:
Appleton
3/8 In Conn Lfmc/lfnc
Features:1.28in Dia X 1.49in Length, 0.53 In Thread Length, For Liquidtight Flexible Metal Conduit And Type B Non-metallic Conduit, Liquidtight/raintight/oiltight, Application:wet Location, Standard:ul 514b, Csa C22.2, NEMA Fb-1, Size:0.375in, Material:zinc Die Cast
Item #: 0164941
CAT #: LMM01
UPC: 687855382019
Company wide:
OZ Gedney
2 IN STR CONN LFMC W/MESH
Liquidtight Flexible Conduit Connector and Wire Mesh, Trade Size 2 Inch, Connector Type Straight Male, Connector Material Zinc Electroplated Malleable Iron, Throat Type Insulated, Mesh Type Single Weave, Mesh Length 7 Inch, Mesh Material Stainless Steel, Approval UL 514B, CSA C22.2, Used On Liquidtight Flexible Metal Conduit, Applicable Standard NEMA FB-1, W-F-406E, Includes Locknut, Sealing Ring, Zinc Electroplated Steel Ferrule, Size 3-3/16 Inch Dia x 10-11/16 Inch L, Thread Length 3/4 Inch, Application Hazardous Location
Item #: 0367765
CAT #: 4Q200WM
UPC: 783126630060
Company wide:
17 Items found