Search results

780 Found
ABB

5.0 HP ABB ACS550-PD Series NEMA 1 Enclosed Variable Frequency Drive With Disconnect Switch and Drive Fuses

Item #: 0156464
CAT #: ACS550-PD-017A-2
UPC:
Company wide:
ABB

Abb Dcs800-s01-0740-05+s171 Dcs800

Item #: 0785429
CAT #: DCS800-S01-0740-05+S171
UPC:
Company wide:
ABB

ABB DCS800-EP1-0610-05 DCS800-EP1 4

Item #: 0207737
CAT #: DCS800-EP1-0610-05
UPC:
Company wide:
ABB

Acs150, 0.5hp, 03u - Wall Mnt,n1/ip21, 480 Vac

Item #: 0672249
CAT #: ACS150-03U-01A2-4
UPC:
Company wide:
ABB

ABB DSC800-EP2-0140-05

Item #: 0170508
CAT #: DSC800-EP2-0140-05
UPC:
Company wide:
ABB

10 HP R3 FRAME SIZE IP20 WITH BASIC CONTROL PANEL 3 PHASE 380-480V

Item #: 0121438
CAT #: ACS310-03U-17A2-4+J404
UPC:
Company wide:
ABB

Acs800 Ttl Incremental Pulse Encoder Interface

Item #: 0036590
CAT #: 68654947
UPC:
Company wide:
ABB

Dcs800, 75hp, 0125 Kva, S01 -module, 480 Vac

Item #: 0715283
CAT #: DCS800-S01-0125-05
UPC:
Company wide:
ABB

Abb Acs310-03u-10a8-2 Acs310, 3 Hp

Item #: 0897498
CAT #: ACS310-03U-10A8-2
UPC:
Company wide:
ABB

ABB DCS800-S02-0075-05 3AUA0000013763

Item #: 0067164
CAT #: DCS800-S02-0075-05
UPC:
Company wide:
ABB

ABB DCS800-EP2-0520-05 DCS800-EP2 4

Item #: 0896300
CAT #: DCS800-EP2-0520-05
UPC: 662348073278
Company wide:
ABB

Dcs800 External Field Supply Cable

Item #: 0715845
CAT #: DCS800-DSL CABLE 5M
UPC:
Company wide:
ABB

5.0 HP ABB ACS550-PD Series NEMA 1 Enclosed Variable Frequency Drive With Disconnect Switch and Drive Fuses

5.0 HP ABB ACS550-PD Series NEMA 1 Enclosed Variable Frequency Drive With Disconnect Switch and Drive Fuses | 208 – 240 VAC 3 Phase Input | 240 VAC 3 Phase Output | 16.7 Amps
Item #: 0156464
CAT #: ACS550-PD-017A-2
UPC:
Company wide:
ABB

Abb Dcs800-s01-0740-05+s171 Dcs800

Abb; 3-phase Converter Module; Non-regenerative (2-q); Voltage Rating: 230 - 525vac/500 Vdc; Environmental Conditions: Permissible Cooling Air Temperature At Converter Module Air Inlet: 0 To +55 Deg C; Permissible Cooling Air Temperature With Rated Dc Current: 0 To +40 Deg C; Permissible Cooling Air Temperature With Different Dc Current: +40 To +55 Deg C Derating (1 Pct/1 Deg C); Permissible Cooling Air Temperature Options: 0 To +40 Deg C; Relative Humidity (at 5 To +40 Deg C): 5 To 95 Pct, No Condensation; Relative Humidity (at 0 To +5 Deg C): 5 To 50 Pct, No Condensation; Change Of The Ambient Temperature: Less Than 0.5 Deg C/mint; Storage Temperature: -40 To +55 Deg C; Transport Temperature: -40 To +70 Deg C; Pollution Degree (iec 60664-1, Iec 60439-1): 2; Site Elevation Less Than 1000mr Above M.s.l: 100 Pct, Without Derating; Site Elevation 1000 To 4000 M.s.l: With Derating (1 Pct/100 Mr); Standard Duty Us 150%, 30 Sec, I2sd: 670 Amp Dc; Standard Duty Us 150%, 30 Sec, Psd: 400 Hp; Frame Size: D4; Fan Voltage: 120 Vac; Ac Input Contactors 3-pole (no): Af750-30-11-70; Short Circuit Current Rating: 65kamp
Item #: 0785429
CAT #: DCS800-S01-0740-05+S171
UPC:
Company wide:
ABB

ABB DCS800-EP1-0610-05 DCS800-EP1 4

ABB DCS800-EP1-0610-05
Item #: 0207737
CAT #: DCS800-EP1-0610-05
UPC:
Company wide:
ABB

Acs150, 0.5hp, 03u - Wall Mnt,n1/ip21, 480 Vac

Abb; Component Drive; Wattage: 0.37 Kw; Voltage Rating: 380 - 480 Vac; Phase: 3;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: 14 To 104 Deg F (-10 To 40 Deg C), No Frost Allowed, 122 Deg F (50 Deg C) With 10 Pct Derating; Altitude: Output Current: Rated Current Available At 0 To 3281 Ft (0 To 1000 M) Reduced By 1 Pct Per 328 Ft (100 M)over 3281 To 6562 Ft (1000 To 2000 M); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec 721-3-3no Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size:6.650 In Height Without Fastenings And Clamping Plate X 7.950 In Height With Fastenings But Without Clamping Plate X 9.410 In Height With Fastenings And Clamping Plate X 2.760 In Width X 5.590 In Depth; Base Drive Frame: R0; Motor Control:scalar U/f; Weight: 2.500 Lb
Item #: 0672249
CAT #: ACS150-03U-01A2-4
UPC:
Company wide:
ABB

ABB DSC800-EP2-0140-05

ABB DSC800-EP2-0140-05
Item #: 0170508
CAT #: DSC800-EP2-0140-05
UPC:
Company wide:
ABB

10 HP R3 FRAME SIZE IP20 WITH BASIC CONTROL PANEL 3 PHASE 380-480V

10 HP R3 FRAME SIZE IP20 WITH BASIC CONTROL PANEL 3 PHASE 380-480V
Item #: 0121438
CAT #: ACS310-03U-17A2-4+J404
UPC:
Company wide:
ABB

Acs800 Ttl Incremental Pulse Encoder Interface

Acs800 Ttl Incremental Pulse Encoder Interface
Item #: 0036590
CAT #: 68654947
UPC:
Company wide:
ABB

Dcs800, 75hp, 0125 Kva, S01 -module, 480 Vac

Abb; 3-phase Converter Module; Non-regenerative (2-q); Voltage Rating: 230 - 525vac/500 Vdc; Environmental Conditions: Permissible Cooling Air Temperature At Converter Module Air Inlet: 0 To +55 Deg C; Permissible Cooling Air Temperature With Rated Dc Current: 0 To +40 Deg C; Permissible Cooling Air Temperature With Different Dc Current: +40 To +55 Deg C Derating (1 Pct/1 Deg C); Permissible Cooling Air Temperature Options: 0 To +40 Deg C; Relative Humidity (at 5 To +40 Deg C): 5 To 95 Pct, No Condensation; Relative Humidity (at 0 To +5 Deg C): 5 To 50 Pct, No Condensation; Change Of The Ambient Temperature: Less Than 0.5 Deg C/mint; Storage Temperature: -40 To +55 Deg C; Transport Temperature: -40 To +70 Deg C; Pollution Degree (iec 60664-1, Iec 60439-1): 2; Site Elevation Less Than 1000mr Above M.s.l: 100 Pct, Without Derating; Site Elevation 1000 To 4000 M.s.l: With Derating (1 Pct/100 Mr); Standard Duty Us 150%, 30 Sec, I2sd: 111 Amp Dc; Standard Duty Us 150%, 30 Sec, Psd: 60 Hp; Frame Size: D1; Ac Input Contactors 3-pole (no): A110-30-11-84; Short Circuit Current Rating: 65 Kamp
Item #: 0715283
CAT #: DCS800-S01-0125-05
UPC:
Company wide:
ABB

Abb Acs310-03u-10a8-2 Acs310, 3 Hp

Abb; Ac Drive; General Purpose; Wattage: 2.2 Kw; Voltage Rating: 200 - 240 Vac;phase: 3; Frequency Rating: 48 - 63 Hz; Mounting: Cabinet; Environmental Conditions: Ambient Temperature: -10 To 50 Deg C (14 To 122 Deg F), No Frost Allowed; Altitude: Output Current: Rated Current Available At 0 To 1000 M (0 To 3281 Ft) Reduced By 1 Pct Per 100 M (328 Ft) Over 1000 To 2000 M (3281 To 6562 Ft); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec721-3-3 No Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases),class 3s2 (solid Particles); Size: 169 Mm Height Without Fastenings And Clampingplate X 202 Mm Height With Fastenings But Without Clamping Plate X 239 Mm Heightwith Fastenings And Clamping Plate X 105 Mm Width X 165 Mm Depth; Base Drive Frame: R2; Motor Control: Scalar U/f; Weight: 1.500 Kg; Chokes: Ac Input Chokes: External Option For Reducing Thd In Partial Loads And To Comply With En/iec 61000-3-12, Ac Output Chokes: External Option To Achieve Longer Motor Cables
Item #: 0897498
CAT #: ACS310-03U-10A8-2
UPC:
Company wide:
ABB

ABB DCS800-S02-0075-05 3AUA0000013763

ABB DCS800-S02-0075-05 3AUA0000013763
Item #: 0067164
CAT #: DCS800-S02-0075-05
UPC:
Company wide:
ABB

ABB DCS800-EP2-0520-05 DCS800-EP2 4

ABB 3AUA0000124045 DCS800-EP2-0520-05
Item #: 0896300
CAT #: DCS800-EP2-0520-05
UPC: 662348073278
Company wide:
ABB

Dcs800 External Field Supply Cable

Abb Dcs800-dsl Cable 5m part # 3adt693554p0001
Item #: 0715845
CAT #: DCS800-DSL CABLE 5M
UPC:
Company wide:
780 Items found