"48-20-6974"
82 Found
Panduit
Panduit HST1.5-48-5Y Heat Shrink, Black
Item #: 0227465
CAT #: HST1.5-48-5Y
UPC: 074983107377
Company wide:
Panduit
Heat Shrink Thick Adhesive, 1.1"(27.9mm)
Item #: 0664856
CAT #: HST1.1-48-5-2Y
UPC: 074983107322
Company wide:
3M
Heat Shrink, Heavy-Wall, 2.1" - 4.8" Range, 48", Black
Item #: 0828401
CAT #: ITCSN-6000-48"-Bla
UPC: 051135379806
Company wide:
Thomas & Betts
CBL SLV HTSHK 3:1 #4-400 LEN 48IN
Item #: 0567689
CAT #: HS40-400-4
UPC: 786210878621
Company wide:
Thomas & Betts
HVYWALL HTSHK 3:1 BLK 16-12AWG 48IN
Item #: 0574146
CAT #: HS16-12-4
UPC: 786210898346
Company wide:
Panduit
Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 48", Black, Pack of 5
Item #: 0227459
CAT #: HST0.8-48-5Y
UPC: 074983107216
Company wide:
3M
Heat Shrink, Heavy Wall, 48" Sleeve, Black, 10 Piece
Item #: 0318295
CAT #: ITCSF-2000-48"-Bla
UPC: 051135382349
Company wide:
Ideal
Thermo-Shrink® Hvy-Wl Ht Shnk 48"L, 1.500 OD, 5/Pk
Item #: 0310843
CAT #: 46-358
UPC: 783250463589
Company wide:
Panduit
Heat Shrink, Thick, Adhesive, 3"(76.2mm)
Item #: 0124929
CAT #: HST3.0-48-2
UPC: 074983616954
Company wide:
3M
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, Pack of 5
Item #: 0319428
CAT #: ITCSN-0400-48"-Bla
UPC: 054007089025
Company wide:
Panduit
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, Pack of 5
Item #: 0227456
CAT #: HST0.4-48-5Y
UPC: 074983107100
Company wide:
3M
Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 48", Black, Pack of 5
Item #: 0319433
CAT #: ITCSN-1500-48"-Bla
UPC: 054007089056
Company wide:
3M
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black
Item #: 0224803
CAT #: ITCSN-1100-48"-Bla
UPC: 054007089049
Company wide:
3M
Heat Shrink, Heavy Wall, 48" Sleeve, Black, 100 Pcs
Item #: 0318290
CAT #: ITCSF-0400-48"-Bla
UPC: 051135382301
Company wide:
Ideal
Thermo-Shrink® Hvy-Wl Ht Shrnk 48" L, 2" OD, 2/Pk
Item #: 0310844
CAT #: 46-372
UPC: 783250463725
Company wide:
NSI Tork
NSI HWHS14-6-48 14-6 Heavy Wall Hea
Item #: 0250095
CAT #: HWHS14-6-48
UPC: 662381370020
Company wide:
NSI Tork
NSI HWHS250-1000-48 250-1000 Heavy
Item #: 0250113
CAT #: HWHS250-1000-48
UPC: 662381370242
Company wide:
NSI Tork
Heavy Wall Heat Shrink, Type: Easy-Splice™, 8 - 2 AWG, 48" Length, Black
Item #: 0250119
CAT #: HWHS8-2-48
UPC: 662381370051
Company wide:
NSI Tork
NSI HWHS500-1500-48 500-1500 Heavy
Item #: 0250116
CAT #: HWHS500-1500-48
UPC: 662381370273
Company wide:
NSI Tork
NSI HWHS800-2000-48 800-2000 Heavy
Item #: 0250118
CAT #: HWHS800-2000-48
UPC: 662381370297
Company wide:
NSI Tork
NSI HWHS2-500-48 2-500 Heavy Wall H
Item #: 0250111
CAT #: HWHS2-500-48
UPC: 662381370167
Company wide:
Ideal
Thermo-Shrink® Hvy-Wl Ht Shnk, 48"L, .750OD, 5/Pk
Item #: 0207693
CAT #: 46-350
UPC: 783250463503
Company wide:
NSI Tork
NSI HWHS20-750-48 2/0-750 Heavy Wal
Item #: 0250104
CAT #: HWHS20-750-48
UPC: 662381370204
Company wide:
NSI Tork
6-4/0 Heavy Wall Heat Shrink, 48 Inch
Item #: 0250117
CAT #: HWHS6-40-48
UPC: 662381370105
Company wide:
Panduit
Panduit HST1.5-48-5Y Heat Shrink, Black
The HST1.5-48-5Y Thick Wall Heat Shrink features an adhesive lined inner wall that seals and provides excellent protection against moisture. Applications include insulating and protecting wires/cables in outdoor, wet locations. Thick wall for direct burial. Voltage rating: UL 486D Listed for 600 V 90?C continuous use. Shrink ratio: 3:1. Temperature range: -67?F to 230?F (-55?C to 110?C). Cross-linked Polyolefin. 1.5" (38.1 mm) dia. 48" (1219.2 mm) length. Color Black. 5 per package.
Item #: 0227465
CAT #: HST1.5-48-5Y
UPC: 074983107377
Category:
Heavy Wall Heat Shrink
Company wide:
Panduit
Heat Shrink Thick Adhesive, 1.1"(27.9mm)
Thick wall adhesive lined, 1.1" (27.9mm) diameter, 48.0" (1219.2mm) length, adhesive lined red cross-linked polyolefin, 5 pc. package quantity.
Item #: 0664856
CAT #: HST1.1-48-5-2Y
UPC: 074983107322
Category:
Heavy Wall Heat Shrink
Company wide:
3M
Heat Shrink, Heavy-Wall, 2.1" - 4.8" Range, 48", Black
Heat Shrink Cable Sleeve, Heavy-Wall, Typical Cable Range: 2.1" - 4.8", Expanded/Recovered I.D.: 6.00/1.80, Length: 48", Color: Black.
Item #: 0828401
CAT #: ITCSN-6000-48"-Bla
UPC: 051135379806
Category:
Heavy Wall Heat Shrink
Company wide:
Thomas & Betts
CBL SLV HTSHK 3:1 #4-400 LEN 48IN
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 2/0 - 350 kcmil, Expanded Diameter 1.5 Inch, Length 48 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-Linked Polyolefin with Thermoplastic Adhesive Liner, Black
Item #: 0567689
CAT #: HS40-400-4
UPC: 786210878621
Category:
Heavy Wall Heat Shrink
Company wide:
Thomas & Betts
HVYWALL HTSHK 3:1 BLK 16-12AWG 48IN
Heavy-Wall Heat-Shrinkable Tubing for Cable Range 14 - 10 AWG, Expanded Diameter 0.35 Inch, Length 48 Inch, 600 Volt, 90 Degrees Continuous Use, Cross-linked Polyolefin with Thermoplastic Adhesive Liner, Black
Item #: 0574146
CAT #: HS16-12-4
UPC: 786210898346
Category:
Heavy Wall Heat Shrink
Company wide:
Panduit
Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 48", Black, Pack of 5
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin, 600 Volt, Color: Black, Shrink Ratio 3:1, Expanded Insulation Diameter: .75 Inch, Recovered Insulation Diameter: .22 Inch, Tube Length: 48 Inch, Package of 5 Each
Item #: 0227459
CAT #: HST0.8-48-5Y
UPC: 074983107216
Category:
Heavy Wall Heat Shrink
Company wide:
3M
Heat Shrink, Heavy Wall, 48" Sleeve, Black, 10 Piece
Heat Shrink, Heavy Wall, 250-750 kcmil, 48" Length Sleeve, 2" Expanded/0.65" Recovered I.D., Polyolefin Material, 3:1 Shrink Ratio, 600 Volts, Black, 10 Pieces
Item #: 0318295
CAT #: ITCSF-2000-48"-Bla
UPC: 051135382349
Category:
Heavy Wall Heat Shrink
Company wide:
Ideal
Thermo-Shrink® Hvy-Wl Ht Shnk 48"L, 1.500 OD, 5/Pk
Heat Shrinkable Tube, Cable Range: 3/0 AWG - 400 Kcmil, Length: 48 Inches
Item #: 0310843
CAT #: 46-358
UPC: 783250463589
Category:
Heavy Wall Heat Shrink
Company wide:
Panduit
Heat Shrink, Thick, Adhesive, 3"(76.2mm)
Thick Wall Heat Shrink Tube, Adhesive Lined, 3" (76.2mm) Diameter, 48.0" (1219.2mm) Length, Adhesive Lined Black Cross-Linked Polyolefin, 2 pc. Package Quantity
Item #: 0124929
CAT #: HST3.0-48-2
UPC: 074983616954
Category:
Heavy Wall Heat Shrink
Company wide:
3M
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, Pack of 5
Heat Shrink Cable Sleeve, Heavy-Wall, 12 - 6 AWG, 48 Inch Length, Black, .40 Inch Expanded I.D., .15 Inch Recovered I.D., Polyolefin, UL Rated to 600V, 3M Tested to 1 kV, Pack of 5
Item #: 0319428
CAT #: ITCSN-0400-48"-Bla
UPC: 054007089025
Category:
Heavy Wall Heat Shrink
Company wide:
Panduit
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, Pack of 5
Heat Shrink, Heavy-Wall, 12 - 6 AWG, 48", Black, .40" Min. Expanded I.D., .16" Max. Recovered I.D., .08" Nominal Recovered Wall Thickness, Pack of 5
Item #: 0227456
CAT #: HST0.4-48-5Y
UPC: 074983107100
Category:
Heavy Wall Heat Shrink
Company wide:
3M
Heat Shrink, Heavy-Wall, 3/0 AWG - 400 MCM, 48", Black, Pack of 5
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 to 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 1.5 to .5 Inch, Relaxed Tube Length: 48 Inch. Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications. 1 = 1 tube
Item #: 0319433
CAT #: ITCSN-1500-48"-Bla
UPC: 054007089056
Category:
Heavy Wall Heat Shrink
Company wide:
3M
Heat Shrink, Heavy-Wall, 2 - 4/0 AWG, 48", Black
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 2 AWG - 4/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.37" - 1.10", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Item #: 0224803
CAT #: ITCSN-1100-48"-Bla
UPC: 054007089049
Category:
Heavy Wall Heat Shrink
Company wide:
3M
Heat Shrink, Heavy Wall, 48" Sleeve, Black, 100 Pcs
Heat Shrink, Heavy Wall, Polyolefin, 48" Length Sleeve, 0.4 Expanded/0.15" Recovered I.D., 3:1 Shrink Ratio, Black, MSHA Specification, 100 Pcs
Item #: 0318290
CAT #: ITCSF-0400-48"-Bla
UPC: 051135382301
Category:
Heavy Wall Heat Shrink
Company wide:
Ideal
Thermo-Shrink® Hvy-Wl Ht Shrnk 48" L, 2" OD, 2/Pk
Heat Shrink, Heavy-Wall, 250 - 750 MCM, 48", Black, 2" Expanded I.D., .63" Recovered I.D., .16" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius
Item #: 0310844
CAT #: 46-372
UPC: 783250463725
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
NSI HWHS14-6-48 14-6 Heavy Wall Hea
NSI HWHS14-6-48 14-6 AWG HEAV
Item #: 0250095
CAT #: HWHS14-6-48
UPC: 662381370020
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
NSI HWHS250-1000-48 250-1000 Heavy
NSI HWHS250-1000-48 250-1000
Item #: 0250113
CAT #: HWHS250-1000-48
UPC: 662381370242
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
Heavy Wall Heat Shrink, Type: Easy-Splice™, 8 - 2 AWG, 48" Length, Black
Heavy Wall Heat Shrink, Type: Easy-Splice™, Wire Range: 8 - 2 AWG, 48 Inch Length, Expanded/Recovered: 0.170/0.550 Inch, Color: Black, Material: Polyolefin, Rated For Direct Burial & Submersible.
Item #: 0250119
CAT #: HWHS8-2-48
UPC: 662381370051
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
NSI HWHS500-1500-48 500-1500 Heavy
NSI HWHS500-1500-48 500-1500
Item #: 0250116
CAT #: HWHS500-1500-48
UPC: 662381370273
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
NSI HWHS800-2000-48 800-2000 Heavy
NSI HWHS800-2000-48 800-2000
Item #: 0250118
CAT #: HWHS800-2000-48
UPC: 662381370297
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
NSI HWHS2-500-48 2-500 Heavy Wall H
NSI HWHS2-500-48 2 AWG - 500
Item #: 0250111
CAT #: HWHS2-500-48
UPC: 662381370167
Category:
Heavy Wall Heat Shrink
Company wide:
Ideal
Thermo-Shrink® Hvy-Wl Ht Shnk, 48"L, .750OD, 5/Pk
Heat Shrink, Heavy-Wall, 8 - 1/0 AWG, 48", Black, .75" Expanded I.D., .24" Recovered I.D., .090" Nominal Recovered Wall Thickness, Model TS-46-750, Rated for 600V, 90 Degree Celsius
Item #: 0207693
CAT #: 46-350
UPC: 783250463503
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
NSI HWHS20-750-48 2/0-750 Heavy Wal
NSI HWHS20-750-48 2/0 AWG - 7
Item #: 0250104
CAT #: HWHS20-750-48
UPC: 662381370204
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
6-4/0 Heavy Wall Heat Shrink, 48 Inch
Easy-Splice Heavy Wall Heat Shrink 6-4/0 AWG, 48 Inch - 3 Count Made of specially formulated polyolefin irradiated and thermally stabilized to give the material "elastic memory". When a proper amount of heat is directly applied to the shrink sleeve, it will permanently shrink to its original unexpanded diameter tightly cover and "mold" itself into irregular shapes. The interior sleeve is coated with an adhesive that assures a watertight seal after shrinking. For use on standard poly- or elastomeric-insulated/ jacketed cables or lead-jacketed cables, which may include aluminum or steel armoring. RUS accepted for use as a secondary tap or splice cover. May be used for jacket repair on cables up to 35 kV. Qualified to ANSI C119.1-1986 for underground splicing. Insulate and seal buried electrical connections rated up to 1,000 volts. UL 486D Listed, CSA C22.2. Temperature Rating: 121-135 degrees C, 1,000V. CONNECTORS UP TO 6 INCHES: Recommended cut length = Connector length + 4 inches. CONNECTORS OVER 6 INCHES: Recommended cut length = Connector length + 5 inches.
Item #: 0250117
CAT #: HWHS6-40-48
UPC: 662381370105
Category:
Heavy Wall Heat Shrink
Company wide:
82 Items found