"twhs-750-48 industries, llc"

13 Found
NSI Tork
NSI Tork

NSI HWHS20-750-48 2/0-750 Heavy Wal

Item #: 0250104
CAT #: HWHS20-750-48
UPC: 662381370204
Company wide:
NSI Tork

NSI HWHS20-750-9 2/0-750 Heavy Wall

Item #: 0252783
CAT #: HWHS20-750-9
UPC: 662381418180
Company wide:
NSI Tork

NSI HWHS20-750-6 2/0-750 Heavy Wall

Item #: 0252782
CAT #: HWHS20-750-6
UPC: 662381370174
Company wide:
NSI Tork

NSI HWHS20-750-12 2/0-750 Heavy Wal

Item #: 0252781
CAT #: HWHS20-750-12
UPC: 662381370198
Company wide:
NSI Tork

NSI HWHS1500-2500-48 1500-2500 Heav

Item #: 0250098
CAT #: HWHS1500-2500-48
UPC: 662381370310
Company wide:
NSI Tork

6-4/0 Heavy Wall Heat Shrink, 48 Inch

Item #: 0250117
CAT #: HWHS6-40-48
UPC: 662381370105
Company wide:
NSI Tork

Heavy Wall Heat Shrink, Type: Easy-Splice™, 8 - 2 AWG, 48" Length, Black

Item #: 0250119
CAT #: HWHS8-2-48
UPC: 662381370051
Company wide:
NSI Tork

NSI HWHS800-2000-48 800-2000 Heavy

Item #: 0250118
CAT #: HWHS800-2000-48
UPC: 662381370297
Company wide:
NSI Tork

NSI HWHS2-500-48 2-500 Heavy Wall H

Item #: 0250111
CAT #: HWHS2-500-48
UPC: 662381370167
Company wide:
NSI Tork

NSI HWHS250-1000-48 250-1000 Heavy

Item #: 0250113
CAT #: HWHS250-1000-48
UPC: 662381370242
Company wide:
NSI Tork

NSI HWHS500-1500-48 500-1500 Heavy

Item #: 0250116
CAT #: HWHS500-1500-48
UPC: 662381370273
Company wide:
NSI Tork

NSI HWHS14-6-48 14-6 Heavy Wall Hea

Item #: 0250095
CAT #: HWHS14-6-48
UPC: 662381370020
Company wide:
NSI Tork

Heat Shrink End Cap 125

Item #: 0250063
CAT #: HSC-125
UPC: 662381014665
Company wide:
NSI Tork

NSI HWHS20-750-48 2/0-750 Heavy Wal

NSI HWHS20-750-48 2/0 AWG - 7
Item #: 0250104
CAT #: HWHS20-750-48
UPC: 662381370204
Company wide:
NSI Tork

NSI HWHS20-750-9 2/0-750 Heavy Wall

NSI HWHS20-750-9 2/0 AWG - 75
Item #: 0252783
CAT #: HWHS20-750-9
UPC: 662381418180
Company wide:
NSI Tork

NSI HWHS20-750-6 2/0-750 Heavy Wall

NSI HWHS20-750-6 2/0 AWG - 75
Item #: 0252782
CAT #: HWHS20-750-6
UPC: 662381370174
Company wide:
NSI Tork

NSI HWHS20-750-12 2/0-750 Heavy Wal

NSI HWHS20-750-12 2/0 AWG - 7
Item #: 0252781
CAT #: HWHS20-750-12
UPC: 662381370198
Company wide:
NSI Tork

NSI HWHS1500-2500-48 1500-2500 Heav

NSI HWHS1500-2500-48 1500-250
Item #: 0250098
CAT #: HWHS1500-2500-48
UPC: 662381370310
Company wide:
NSI Tork

6-4/0 Heavy Wall Heat Shrink, 48 Inch

Easy-Splice Heavy Wall Heat Shrink 6-4/0 AWG, 48 Inch - 3 Count Made of specially formulated polyolefin irradiated and thermally stabilized to give the material "elastic memory". When a proper amount of heat is directly applied to the shrink sleeve, it will permanently shrink to its original unexpanded diameter tightly cover and "mold" itself into irregular shapes. The interior sleeve is coated with an adhesive that assures a watertight seal after shrinking. For use on standard poly- or elastomeric-insulated/ jacketed cables or lead-jacketed cables, which may include aluminum or steel armoring. RUS accepted for use as a secondary tap or splice cover. May be used for jacket repair on cables up to 35 kV. Qualified to ANSI C119.1-1986 for underground splicing. Insulate and seal buried electrical connections rated up to 1,000 volts. UL 486D Listed, CSA C22.2. Temperature Rating: 121-135 degrees C, 1,000V. CONNECTORS UP TO 6 INCHES: Recommended cut length = Connector length + 4 inches. CONNECTORS OVER 6 INCHES: Recommended cut length = Connector length + 5 inches.
Item #: 0250117
CAT #: HWHS6-40-48
UPC: 662381370105
Company wide:
NSI Tork

Heavy Wall Heat Shrink, Type: Easy-Splice™, 8 - 2 AWG, 48" Length, Black

Heavy Wall Heat Shrink, Type: Easy-Splice™, Wire Range: 8 - 2 AWG, 48 Inch Length, Expanded/Recovered: 0.170/0.550 Inch, Color: Black, Material: Polyolefin, Rated For Direct Burial & Submersible.
Item #: 0250119
CAT #: HWHS8-2-48
UPC: 662381370051
Company wide:
NSI Tork

NSI HWHS800-2000-48 800-2000 Heavy

NSI HWHS800-2000-48 800-2000
Item #: 0250118
CAT #: HWHS800-2000-48
UPC: 662381370297
Company wide:
NSI Tork

NSI HWHS2-500-48 2-500 Heavy Wall H

NSI HWHS2-500-48 2 AWG - 500
Item #: 0250111
CAT #: HWHS2-500-48
UPC: 662381370167
Company wide:
NSI Tork

NSI HWHS250-1000-48 250-1000 Heavy

NSI HWHS250-1000-48 250-1000
Item #: 0250113
CAT #: HWHS250-1000-48
UPC: 662381370242
Company wide:
NSI Tork

NSI HWHS500-1500-48 500-1500 Heavy

NSI HWHS500-1500-48 500-1500
Item #: 0250116
CAT #: HWHS500-1500-48
UPC: 662381370273
Company wide:
NSI Tork

NSI HWHS14-6-48 14-6 Heavy Wall Hea

NSI HWHS14-6-48 14-6 AWG HEAV
Item #: 0250095
CAT #: HWHS14-6-48
UPC: 662381370020
Company wide:
NSI Tork

Heat Shrink End Cap 125

Easy-Splice Heat Shrinkable End Cap 4/0 AWG - 750 MCM These caps replace greases, tapes, epoxy, encapsulation, or dips. In most sizes, installation may be accomplished in less than one minute. Heat-shrinkable end caps provide for efficient and positive cable end sealing. Made of thermally stabilized polyolefin, the interior of the HSC is coated with a meltable sealant to assure a watertight seal, complete insulation, abrasion and corrosion resistance. Seals may be affected over lead, steel, aluminum, copper and all standard plastic and elastomeric insulating materials and conduit. HSC end sealing caps are qualified to ANSI C119.1-1986 and rated to ICEA electrical withstand test for 1,000 volts. HSC end sealing caps can be used as a live seal for cables carrying up to 1,000 volts. They can also be used as end seals for storing and pulling de-energized cable.
Item #: 0250063
CAT #: HSC-125
UPC: 662381014665
Company wide:
13 Items found