Connectors, Crimps, & Termination
27,675 Found
nVent Eriflex
Low Voltage Insulators, Metric Thread, 2.362", 55 mm Hex Width, M10 Thread
Item #: 0925692
CAT #: ISOTP60M10
UPC: 782856875567
Company wide:
Ilsco
Ins (6) 3/0-6,2/0-6fx,1-6m T Ul Csa
Item #: 0164929
CAT #: PBTD-6-3/0-M-F
UPC: 783669712742
Company wide:
Panduit
Fork Terminal, Locking Type, Funnel Entry, Vinyl Insulated
Item #: 0218935
CAT #: PV10-6LF-L
UPC: 074983808120
Company wide:
NSI Tork
Vinyl Insulated Ring, 16-14 AWG
Item #: 0252434
CAT #: R16-56V-BULK
UPC: 662381681171
Company wide:
3M
Cold Shrink Termination Kit, 2 AWG to 750 MCM, Black, Cabinet Mount
Item #: 0136711
CAT #: 7684-S-8-3-RJS
UPC: 054007047292
Company wide:
nVent Erico
One-shot,cable To Grd Rod,vert Tee Horz Thru
Item #: 0829923
CAT #: GT1182GPLUS
UPC: 782856566311
Company wide:
NSI Tork
NSI S22-6-B 22-18 Bare Spade #6 Stu
Item #: 0252600
CAT #: S22-6-B
UPC: 662381075017
Company wide:
Thomas & Betts
Vinyl Insulated Blade Terminal
Item #: 0822704
CAT #: TV18-10BL-XV
UPC: 728494144634
Company wide:
NSI Tork
AL/CU CMP Lug 1/0 AWG 3/8 Bolt Size
Item #: 0104123
CAT #: AL1/0-38
UPC: 662381030047
Company wide:
NSI Tork
6-4/0 Heavy Wall Heat Shrink, 48 Inch
Item #: 0250117
CAT #: HWHS6-40-48
UPC: 662381370105
Company wide:
NSI Tork
.750.375 Thin Wall Heat Shrink, 6"
Item #: 0250835
CAT #: TWHS-750-6
UPC: 662381013774
Company wide:
Ilsco
Compression Lug, Copper, 1-Hole
Item #: 0486555
CAT #: CCL-6-12
UPC: 783669031188
Company wide:
NSI Tork
Vinyl Insulated Spade #4 Stud, 22-18 AWG
Item #: 0252598
CAT #: S22-4V
UPC: 662381062000
Company wide:
NSI Tork
10 AWG to 1 AWG Insulated Cable Connector
Item #: 0938989
CAT #: IPLG1-4
UPC: 662381951502
Company wide:
Ilsco
BRZ MEC 2/0 AWG- 4 SOL UL CSA, 1-1/2IPS
Item #: 0095985
CAT #: GPL-27
UPC: 783669262483
Company wide:
Ilsco
Cu Mec 6 5/16 Ins Ring T Ul Bag Of 5
Item #: 0869750
CAT #: 44242-B5
UPC: 783669442755
Company wide:
3M
3M™ Scotchlok™ Aluminum One Hole Lug 40000 Series
Item #: 0606944
CAT #: 40046
UPC: 054007135173
Company wide:
Thomas & Betts
U-Bolt Clamp, 8-4 AWG, 5/8" - 3/4" Rod
Item #: 0857079
CAT #: GUV584
UPC: 783786803507
Company wide:
Thomas & Betts
TB 256-30695-1016 CU TP 2HL LUG LON
Item #: 0848734
CAT #: 256-30695-1016
UPC: 786210080796
Company wide:
Thomas & Betts
SHORT BARREL 1 HOLE BOTTOM
Item #: 0874306
CAT #: 58163B
UPC: 786210365305
Company wide:
Thomas & Betts
TB MCC300M12 METRIC CONNECTOR 300SQ
Item #: 0857369
CAT #: MCC300M12
UPC: 786210958088
Company wide:
NSI Tork
Ground Rod Connector HD 1"
Heavy Duty Silicon Bronze Ground Rod Clamp for 1in. Rod Heavy Duty Ground Rod Clamps are made from silicon bronze for maximum strength. A silicon bronze screw furnishes maximum clamping force. All standard duty and heavy duty ground clamps are UL Listed for direct burial in earth or concrete.
Item #: 0251976
CAT #: GRC-100H
UPC: 662381010575
Category:
Ground Rod Ground Clamps
Company wide:
nVent Eriflex
Low Voltage Insulators, Metric Thread, 2.362", 55 mm Hex Width, M10 Thread
Low voltage electrical insulator. ISOTP60M10, Metric Thread, 2.362" (60 mm), 55 mm Hex Width, M10 Thread.
Item #: 0925692
CAT #: ISOTP60M10
UPC: 782856875567
Category:
Insulators
Company wide:
Ilsco
Ins (6) 3/0-6,2/0-6fx,1-6m T Ul Csa
Ilsco; Nimbus4flex; Flex Ins Black: Pbtf; Voltage Rating:600 V; Number Of Ports:6; Amperage Rating:225 Amp; Temperature Rating:90 To -45 Deg C; Material:al; Color:black; Standard:csa File Number: Lr-29601; Ul File Number: E6207; Ul Specifications: Ul 486a-b; Application:tap Connector; Hex Size: 1/4 In; Height: 1.8600 In; Conductor Range: 2/0-6 H,i,k,dlo 1-6 M; Alternate Conductor Size: Alternate:3/0-6 Awg; Width: 1.6750 In; Length: 6.4790 In
Item #: 0164929
CAT #: PBTD-6-3/0-M-F
UPC: 783669712742
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
Panduit
Fork Terminal, Locking Type, Funnel Entry, Vinyl Insulated
Fork Terminal, Locking Type, Funnel Entry, Copper, Vinyl Insulated, 12 - 10 AWG, #6 Stud Size, 600 Volt, Yellow, Package of 50
Item #: 0218935
CAT #: PV10-6LF-L
UPC: 074983808120
Category:
Vinyl Insulated Locking Fork Terminals
Company wide:
NSI Tork
Vinyl Insulated Ring, 16-14 AWG
Vinyl Insulated Ring, 16-14 AWG, 5/16" Stud, 300 Volt, Blue, 1000 per Pack
Item #: 0252434
CAT #: R16-56V-BULK
UPC: 662381681171
Category:
Vinyl Insulated Ring Tongues
Company wide:
3M
Cold Shrink Termination Kit, 2 AWG to 750 MCM, Black, Cabinet Mount
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 500-750 MCM @ 5 kV, 350-700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, 2/0 AWG - 250 MCM @ 25/28 kV, 2-4/0 AWG @ 35 kV, Cable Diameter Range: 0.83-1.53". For use with Shielded Cables. Kit makes (3) Terminations.
Item #: 0136711
CAT #: 7684-S-8-3-RJS
UPC: 054007047292
Category:
Medium Voltage Outdoor Cold Shrink
Company wide:
nVent Erico
One-shot,cable To Grd Rod,vert Tee Horz Thru
One-shot,cable To Grd Rod,vert Tee Horz Thru
Item #: 0829923
CAT #: GT1182GPLUS
UPC: 782856566311
Category:
Plus Welding Material
Company wide:
NSI Tork
NSI S22-6-B 22-18 Bare Spade #6 Stu
NSI S22-6-B 22-18 AWG BARE SP
Item #: 0252600
CAT #: S22-6-B
UPC: 662381075017
Category:
Non-Insulated Locking Fork Terminals
Company wide:
Thomas & Betts
Vinyl Insulated Blade Terminal
Vinyl Insulated Blade Terminal
Item #: 0822704
CAT #: TV18-10BL-XV
UPC: 728494144634
Category:
Vinyl Insulated Pin Terminals
Company wide:
NSI Tork
AL/CU CMP Lug 1/0 AWG 3/8 Bolt Size
1 HoleStandard BarrelAluminum Compression Lug1/0 AWG -3/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0104123
CAT #: AL1/0-38
UPC: 662381030047
Category:
1-Hole Aluminum Compression Lugs
Company wide:
NSI Tork
6-4/0 Heavy Wall Heat Shrink, 48 Inch
Easy-Splice Heavy Wall Heat Shrink 6-4/0 AWG, 48 Inch - 3 Count Made of specially formulated polyolefin irradiated and thermally stabilized to give the material "elastic memory". When a proper amount of heat is directly applied to the shrink sleeve, it will permanently shrink to its original unexpanded diameter tightly cover and "mold" itself into irregular shapes. The interior sleeve is coated with an adhesive that assures a watertight seal after shrinking. For use on standard poly- or elastomeric-insulated/ jacketed cables or lead-jacketed cables, which may include aluminum or steel armoring. RUS accepted for use as a secondary tap or splice cover. May be used for jacket repair on cables up to 35 kV. Qualified to ANSI C119.1-1986 for underground splicing. Insulate and seal buried electrical connections rated up to 1,000 volts. UL 486D Listed, CSA C22.2. Temperature Rating: 121-135 degrees C, 1,000V. CONNECTORS UP TO 6 INCHES: Recommended cut length = Connector length + 4 inches. CONNECTORS OVER 6 INCHES: Recommended cut length = Connector length + 5 inches.
Item #: 0250117
CAT #: HWHS6-40-48
UPC: 662381370105
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
.750.375 Thin Wall Heat Shrink, 6"
.750.375 Thin Wall Heat Shrink, 6 Inch Length, 600 Volt, Round, Polyolefin, Pack Of 6
Item #: 0250835
CAT #: TWHS-750-6
UPC: 662381013774
Category:
Thin Wall Heat Shrink
Company wide:
Ilsco
Compression Lug, Copper, 1-Hole
Copper Compression Lug, Conductor Size 6, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Item #: 0486555
CAT #: CCL-6-12
UPC: 783669031188
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
Vinyl Insulated Spade #4 Stud, 22-18 AWG
Vinyl Insulated Spade #4 Stud, 22-18 AWG, 300 Volt, Red, 100 Per Pack
Item #: 0252598
CAT #: S22-4V
UPC: 662381062000
Category:
Vinyl Insulated Block Fork Terminals
Company wide:
NSI Tork
10 AWG to 1 AWG Insulated Cable Connector
Insulated Multi-Cable Connector Block for Fine Stranded Flexible Copper Conductors, Wire Entry One Side, 600V, Number of Ports: 4, Wire Range: 10 AWG - 1 AWG, Abrasion and Chemical Resistant. Rated for use with Copper Conductors.
Item #: 0938989
CAT #: IPLG1-4
UPC: 662381951502
Category:
Single Sided Entry Wire Connector Blocks
Company wide:
Ilsco
BRZ MEC 2/0 AWG- 4 SOL UL CSA, 1-1/2IPS
Permaground Copper U-Bolt Ground Clamp, Conductor Range 2/0-4 Sol, Pipe Size 1-1/2in, Ground Rod Sizes 1-5/8 to 1-7/8in, UL, CSA
Item #: 0095985
CAT #: GPL-27
UPC: 783669262483
Category:
U-Bolt Ground Clamps
Company wide:
Ilsco
Cu Mec 6 5/16 Ins Ring T Ul Bag Of 5
ILSCON Ring Terminal, Conductor Size 6, 5/16in Bolt Size, Vinyl Insulated, Pack of 5
Item #: 0869750
CAT #: 44242-B5
UPC: 783669442755
Category:
Vinyl Insulated Standard Fork Terminals
Company wide:
3M
3M™ Scotchlok™ Aluminum One Hole Lug 40000 Series
3M™ Scotchlok™ 40000 1 Hole Compression Lug is suitable for use on copper or aluminum conductors. The lug has a standard barrel that ensures a secure fit. Aluminum construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
Item #: 0606944
CAT #: 40046
UPC: 054007135173
Category:
1-Hole Aluminum Compression Lugs
Company wide:
Thomas & Betts
U-Bolt Clamp, 8-4 AWG, 5/8" - 3/4" Rod
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 8 - 4, Rod Size 5/8 - 3/4 Inch, Ips Pipe Size 3/8, Length 2-13/16 Inches, Width 2-1/4 Inches, Depth 1-9/16 Inches
Item #: 0857079
CAT #: GUV584
UPC: 783786803507
Category:
U-Bolt Ground Clamps
Company wide:
Thomas & Betts
TB 256-30695-1016 CU TP 2HL LUG LON
THB 256-30695-1016 CU TP 2HL
Item #: 0848734
CAT #: 256-30695-1016
UPC: 786210080796
Company wide:
Thomas & Betts
Wire Connector, Hi-5
Wire Connector, Hi-5, Wire Range: 18-14
Item #: 0842018
CAT #: 10-425
UPC: 783786104253
Category:
High Temperature Wire Connectors
Company wide:
Thomas & Betts
MOTOR,MALE,DOUBLE
THB M2D2M-3 MTR PIG DISC MALE
Item #: 0856808
CAT #: M2D2M-3
UPC: 786210832128
Category:
Copper Pigtail Adapters
Company wide:
Thomas & Betts
SHORT BARREL 1 HOLE BOTTOM
THB 58163B CU TP 1HL LUG BOTS
Item #: 0874306
CAT #: 58163B
UPC: 786210365305
Category:
1-Hole Copper Compression Lugs
Company wide:
Thomas & Betts
TB MCC300M12 METRIC CONNECTOR 300SQ
THB MCC300M12 METRIC CONNECTO
Item #: 0857369
CAT #: MCC300M12
UPC: 786210958088
Category:
Non-Insulated Ring Tongues
Company wide:
Over 27,675 Items found