Search results
1,390 Found
NSI Tork
NSI FS1-33-8N-18 Flexible Ground ST
Item #: 0250009
CAT #: FS1-33-8N-18
UPC: 662381033802
Company wide:
NSI Tork
NSI IT-600CB POLARIS VISION
Item #: 1793918
CAT #: IT-600CB
UPC: 662381369154
Company wide:
NSI Tork
NSI IT-3/0CB POLARIS VISION T
Item #: 1793914
CAT #: IT-3/0CB
UPC: 662381369116
Company wide:
NSI Tork
NSI TM-RY-500J TERMINATOR RED
Item #: 1793972
CAT #: TM-RY-500J
UPC: 662381003423
Company wide:
NSI Tork
CU CONN. 4-14 AWG 8 HOLES 6 CIRCUITS
Item #: 0642684
CAT #: 4C-14-818
UPC: 662381007155
Company wide:
NSI Tork
600 MCM Cu Compression Lug, 2 Hole, GREEN, Bell End
Item #: 0252211
CAT #: L600NB
UPC: 662381336668
Company wide:
NSI Tork
NSI GL1048 CU CMP Lug Short 1/0 AWG
Item #: 0251876
CAT #: GL1048
UPC: 662381036087
Company wide:
NSI Tork
(1) 500-6 Primary (12) 4-14 Secondary, Power Distribution Block
Item #: 0449365
CAT #: AM-R1-H12
UPC: 662381165466
Company wide:
NSI Tork
POLARIS Unins Multi-Tap 250 6 Port
Item #: 0874863
CAT #: PL250-6
UPC: 662381903044
Company wide:
NSI Tork
CU CMP Lug Short 3/0 AWG 1/2 Bolt Size
Item #: 0251919
CAT #: GL3048
UPC: 662381036124
Company wide:
NSI Tork
CU CMP Lug Long 6 AWG 3/8 Bolt 1 Spac
Item #: 0665900
CAT #: L6N-38
UPC: 662381339300
Company wide:
NSI Tork
500 Mcm Cu Compression Lug, 5/8 Bolt Size, Bell End
Item #: 0661550
CAT #: GL50058B
UPC: 662381036841
Company wide:
NSI Tork
Low Voltage Terminal Adapter Kit
Item #: 0717918
CAT #: MTK-2
UPC: 662381086013
Company wide:
NSI Tork
1/0 Awg Alum Compression Lug, 1/2 Bolt Size 2 Hole (al/cu)
Item #: 0622037
CAT #: AL1/0N
UPC: 662381031006
Company wide:
NSI Tork
ground Clamp 1.25" - 2" Water Pipe, 3/4" Conduit Hub, 2/0 Ground Max
Item #: 0812415
CAT #: EG-8
UPC: 662381010667
Company wide:
NSI Tork
AL/CU CMP Lug 400 MCM Nema Ntg Spacing
Item #: 0251640
CAT #: AL400N
UPC: 662381031075
Company wide:
NSI Tork
2-Port Black Multi-Tap Pre-Insulated Connector
Item #: 1435731
CAT #: IT-600B
UPC: 662381970190
Company wide:
NSI Tork
NSI GZB-1 Ground Clamp Zinc 1/2-1"
Item #: 0251987
CAT #: GZB-1
UPC: 662381010391
Company wide:
NSI Tork
NSI FS1-33-8N-18 Flexible Ground ST
NSI FS1-33-8N-18 330 AMP 18"
Item #: 0250009
CAT #: FS1-33-8N-18
UPC: 662381033802
Category:
Metallic Grounding Braids
Company wide:
NSI Tork
CU CMP Splice Long 4/0 AWG
Long Barrel TinnedCopperSplice4/0 AWG Long Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251706
CAT #: C-4/0
UPC: 662381037589
Company wide:
NSI Tork
Heat Shrink End Cap 125
Easy-Splice Heat Shrinkable End Cap 4/0 AWG - 750 MCM These caps replace greases, tapes, epoxy, encapsulation, or dips. In most sizes, installation may be accomplished in less than one minute. Heat-shrinkable end caps provide for efficient and positive cable end sealing. Made of thermally stabilized polyolefin, the interior of the HSC is coated with a meltable sealant to assure a watertight seal, complete insulation, abrasion and corrosion resistance. Seals may be affected over lead, steel, aluminum, copper and all standard plastic and elastomeric insulating materials and conduit. HSC end sealing caps are qualified to ANSI C119.1-1986 and rated to ICEA electrical withstand test for 1,000 volts. HSC end sealing caps can be used as a live seal for cables carrying up to 1,000 volts. They can also be used as end seals for storing and pulling de-energized cable.
Item #: 0250063
CAT #: HSC-125
UPC: 662381014665
Category:
Heavy Wall Heat Shrink
Company wide:
NSI Tork
NSI IT-600CB POLARIS VISION
2-Port Clear Pre-Insulated Connector, 600 MCM – 6 AWG
Item #: 1793918
CAT #: IT-600CB
UPC: 662381369154
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
NSI IT-3/0CB POLARIS VISION T
NSI IT-3/0CB POLARIS VISION T
Item #: 1793914
CAT #: IT-3/0CB
UPC: 662381369116
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
NSI TM-RY-500J TERMINATOR RED
NSI TM-RY-500J TERMINATOR RED
Item #: 1793972
CAT #: TM-RY-500J
UPC: 662381003423
Category:
Color Coded Twist On Wire Connectors
Company wide:
NSI Tork
CU CONN. 4-14 AWG 8 HOLES 6 CIRCUITS
Copper Multiple Connector 4-14 AWG 8 Hole Copper multiple connectors are made copper and can be used ina variety of neutral and grounding applications.Tin plated forlow contact resistance and are suitable foruse with copper wire only.
Item #: 0642684
CAT #: 4C-14-818
UPC: 662381007155
Category:
Non-Insulated Multi-Tap Connectors
Company wide:
NSI Tork
600 MCM Cu Compression Lug, 2 Hole, GREEN, Bell End
NSI L600NB 600 MCM CU COMPRES
Item #: 0252211
CAT #: L600NB
UPC: 662381336668
Category:
2-Hole Copper Compression Lugs
Company wide:
NSI Tork
NSI GL1048 CU CMP Lug Short 1/0 AWG
NSI GL1048 1/0 AWG CU COMPRES
Item #: 0251876
CAT #: GL1048
UPC: 662381036087
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
NSI IT-2/0C WIRE CONNECTOR
2-Port Clear Multi-Tap Pre-Insulated Connector, 2/0 – 14 AWG
Item #: 2138358
CAT #: IT-2/0C
UPC: 662381994417
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
NSI IT-2/0CB WIRE CONNECTOR
2-Port Clear Multi-Tap Pre-Insulated Connector, 2/0 – 14 AWG
Item #: 2138359
CAT #: IT-2/0CB
UPC: 66238199443
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
12-10 Nylon Female Disc.
12-10 AWG Nylon Insulated Female Disc .250X.032 Tab, 50/Pack
Item #: 0829098
CAT #: F12-250-3N
UPC: 662381069955
Category:
Female Nylon Insulated Wire Disconnects
Company wide:
NSI Tork
(1) 500-6 Primary (12) 4-14 Secondary, Power Distribution Block
(1) 500-6 Primary (12) 4-14 Secondary, Power Distribution Block
Item #: 0449365
CAT #: AM-R1-H12
UPC: 662381165466
Company wide:
NSI Tork
POLARIS Unins Multi-Tap 250 6 Port
6 Wire Polaris 250 MCM-6 AWG Uninsulated Multi-Cable Connector Polaris Uninsulated Multi-Cable Connectors are made from 6061-T6 aluminum alloy and are plated for corrosion resistance. They are stacked in one hole increments, up to 14 holes and are suitable for use on wire from #4 AWG to 750 MCM. UL Listed 486B Wire Connector. AL9CU. Rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Item #: 0874863
CAT #: PL250-6
UPC: 662381903044
Category:
Non-Insulated Multi-Tap Connectors
Company wide:
NSI Tork
CU CMP Lug Short 3/0 AWG 1/2 Bolt Size
1 HoleShort Barrel Copper Compression Lug w/ PeepHole3/0 AWG-1/2" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251919
CAT #: GL3048
UPC: 662381036124
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
CU CMP Lug Long 6 AWG 3/8 Bolt 1 Spac
2 Hole Long Barrel Copper Compression Lug 6 AWG - 3/8" Bolt - 1" Mounting Spacing Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C.
Item #: 0665900
CAT #: L6N-38
UPC: 662381339300
Company wide:
NSI Tork
500 Mcm Cu Compression Lug, 5/8 Bolt Size, Bell End
500 Mcm Cu Compression Lug, 5/8 Bolt Size, Bell End
Item #: 0661550
CAT #: GL50058B
UPC: 662381036841
Category:
1-Hole Copper Compression Lugs
Company wide:
NSI Tork
Low Voltage Terminal Adapter Kit
Terminal Kit, Low Voltage Termination Products. Includes: 175 Pieces (7 Types) of NSI's Most Popular Terminals.
Item #: 0717918
CAT #: MTK-2
UPC: 662381086013
Category:
Small Wire Terminal Kits
Company wide:
NSI Tork
1/0 Awg Alum Compression Lug, 1/2 Bolt Size 2 Hole (al/cu)
1/0 Awg Alum Compression Lug, 1/2 Bolt Size 2 Hole (al/cu)
Item #: 0622037
CAT #: AL1/0N
UPC: 662381031006
Company wide:
NSI Tork
ground Clamp 1.25" - 2" Water Pipe, 3/4" Conduit Hub, 2/0 Ground Max
ground Clamp 1.25" - 2" Water Pipe, 3/4" Conduit Hub, 2/0 Ground Max
Item #: 0812415
CAT #: EG-8
UPC: 662381010667
Category:
Bare Wire Ground Clamps
Company wide:
NSI Tork
AL/CU CMP Lug 400 MCM Nema Ntg Spacing
2HoleStandard BarrelAluminum Compression Lug 400 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Item #: 0251640
CAT #: AL400N
UPC: 662381031075
Category:
2-Hole Aluminum Compression Lugs
Company wide:
NSI Tork
2-Port Black Multi-Tap Pre-Insulated Connector
2-Port Black Multi-Tap Pre-Insulated Connector, 600 MCM – 6 AWG
Item #: 1435731
CAT #: IT-600B
UPC: 662381970190
Category:
Dual Sided Entry Wire Connector Blocks
Company wide:
NSI Tork
NSI GZB-1 Ground Clamp Zinc 1/2-1"
NSI GZB-1 1/2" BRASS PLATED Z
Item #: 0251987
CAT #: GZB-1
UPC: 662381010391
Category:
Bare Wire Ground Clamps
Company wide:
1,390 Items found