"neb-wlt-0026"

1 Found
Ilsco

Cu Cmp 650 Kcmil T Ul Csa

Item #: 0903458
CAT #: CLNU-650
UPC: 783669685084
Company wide:
Ilsco

Cu Cmp 650 Kcmil T Ul Csa

Ilsco; Surecrimp; Long Blank Tang: Clnu; Material:cu; Voltage Rating:600 V; Application:terminating Connector; Standard:csa File Number: Lr-29601; Ul File Number: E6207; Nebs Rating: Level 3; Ul Specifications: Ul 486a-b; Number Of Mountingholes:0; Conductor Range:expanded: 650 Kcmil - 350 Kcmil; Conductor Size: 650 Kcmil; Temperature Rating:90 Deg C; Die Catalog Number: Ild-99; Color Code: Pink;die Index Number: I-99; Barrel Length: 2.6900 In; Alternate Conductor Size: Alternate: 500 G,h,i,k,m Flex 535.3 Dlo; Width: 1.7600 In; Tang Width: 1.7600 In; Tang Length: 3.0000 In; Strip Length: 2.7490 In; Tang Thickness: 0.2590 In; Length: 6.5590 In; Overall Length: 6.5590 In; Plating: Tin; Outside Diameter: 1.2170 In; Inside Diameter: 0.9580 In
Item #: 0903458
CAT #: CLNU-650
UPC: 783669685084
Company wide:
1 Item found