"72360"

1 Found
ABB

Power Supply, (UPS), 24VDC

Item #: 0220059
CAT #: 1SVR360663R1001
UPC: 013614503829
Company wide:
ABB

Power Supply, (UPS), 24VDC

The CP-C.1 24/10.0 is a power supply from the CP-C.1 range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-300 V DC, rated input voltage is 110-240 V AC. The rated output power is 240 W, rated output current is 10 A at an output voltage of 24 V DC. The output voltage is adjustable within a range of 22.5 to 28.5 V DC. The power supply provides a U/I output characteristic with a power reserve of up to 50 percent and allows parallel operation to increase capacity and to enable redundancy. Further features are: power factor correction acc. to EN 61000-3-2. Redundancy unit and buffer modules are available as accessories.
Item #: 0220059
CAT #: 1SVR360663R1001
UPC: 013614503829
Company wide:
1 Item found