"wwc-y-cj industries, llc"

1 Found
NSI Tork
NSI Tork

12 Ton Compression Tool for U Type Dies

Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
NSI Tork

12 Ton Compression Tool for U Type Dies

12-Ton Hydraulic Crimping Tool 750 MCM - 8 AWG APPLICATIONS: Accepts KC12, KA12 and KD12 crimping dies as well as industry "U" style dies. New head design results in lower weight and improved durability- tested to 50,000 crimp cycles. Two-speed pump to reduce cycle time. Ram automatically retracts when crimp cycle is complete. Crimping heads rotate 350 degrees. Smaller and lighter than most competitive tools. Includes carrying case. 8 AWG to 750 kcmil copper and aluminum color-coded lugs and splices. UL and cUL Listed.
Item #: 0250396
CAT #: N1240
UPC: 662381415004
Company wide:
1 Item found