"c-42cgc industries, llc"

3 Found
NSI Tork
NSI Tork

POLARIS EDGE Connector 350 6 Port Blk

Item #: 0020823
CAT #: ISPB350-6
UPC: 662381788979
Company wide:
NSI Tork

POLARIS EDGE Connector 350 4 Port Clear

Item #: 0121880
CAT #: ISPC350-4
UPC: 662381789020
Company wide:
NSI Tork

POLARIS EDGE Connector 350 3 Port Clear

Item #: 0856899
CAT #: ISPC350-3
UPC: 662381789013
Company wide:
NSI Tork

POLARIS EDGE Connector 350 6 Port Blk

350-12AWG Polaris Black InsulatedSubmersible Pedestal Connector -6 port PolarisInsulated Submersible PedestalConnectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Item #: 0020823
CAT #: ISPB350-6
UPC: 662381788979
Company wide:
NSI Tork

POLARIS EDGE Connector 350 4 Port Clear

350-12 AWG Polaris Clear Insulated Submersible Pedestal Connector - 4 port Polaris Insulated Submersible Pedestal Connectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. ISPC connectors (clear) allow for an easier installation. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Item #: 0121880
CAT #: ISPC350-4
UPC: 662381789020
Company wide:
NSI Tork

POLARIS EDGE Connector 350 3 Port Clear

350-12AWG PolarisClear InsulatedSubmersible Pedestal Connector -3 port PolarisInsulated Submersible PedestalConnectors are manufactured from high strength 6061-T6 aluminum alloy, providing premium electrical and mechanical performance. Radial tipped set screws reduce conductor strand damage, and the range taking design allows for many sizes and types of conductors- all in one connector. Encapsulated in rubber with a nominal thickness of 125 mils. and high dielectric strength. ISPC connectors (clear) allow for an easier installation. Abrasion and chemical resistant. UV resistant. Will not support combustion. UL Listed 486B Wire Connector. Meets or exceeds ANSI C119.4 Class A specifications. AL9CU. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. For use with copper and/or aluminum cables.
Item #: 0856899
CAT #: ISPC350-3
UPC: 662381789013
Company wide:
3 Items found