"flbc-p-r"

2 Found
Littelfuse

NLN UL CLASS K5 ONE-TIME FUSE 110A

Item #: 0033518
CAT #: NLN110
UPC: 079458360837
Company wide:
Mersen

Fuse, Amp-Trap®, 250V AC/DC, 25A, Fast-Acting, Class K5, OT Series

Item #: 0023915
CAT #: OT25
UPC: 782001700133
Company wide:
Littelfuse

NLN UL CLASS K5 ONE-TIME FUSE 110A

NLN UL CLASS K5 ONE-TIME FUSE 110A. NLN series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications. NLKP series fuses are Canadian ôCodeö fuses specifically designed to meet Canadian Electrical Code Type P fuse requirements for residential use. They have a 10,000 ampere interrupting rating. However, to obtain the added benefits of time-delay, current-limitation, and higher interrupting rating, consider the use of POWR-PROÖ IDSR IndicatorÖ fuses for circuits between 250 and 600 volts. The user gets all the benefits of time-delay RK5 fuses plus the added benefits of an indicating fuse that tells when it has opened. Complete information on these fuses may be found in the POWR-PROÖ section of this catalog. For circuits up to 250 volts, see FLNR fuses in this section of the catalog. Applications: General purpose residential and commercial circuits with little or no motor load. Resistive heating loads. Economical: For use in applications where lowest initial cost is the major consideration. Safety: 50,000 A.I.R., Class K5 ù Adequate interrupting capacity for residences and many smaller facilities.
Item #: 0033518
CAT #: NLN110
UPC: 079458360837
Category: Class K Fuses
Company wide:
Mersen

Fuse, Amp-Trap®, 250V AC/DC, 25A, Fast-Acting, Class K5, OT Series

One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point, non-time-delay fuses. 250 Volts 25 amps OT series.
Item #: 0023915
CAT #: OT25
UPC: 782001700133
Category: Class K Fuses
Company wide:
2 Items found