"no.2621-r"
1 Found
Littelfuse
NLN UL CLASS K5 ONE-TIME FUSE 110A
Item #: 0033518
CAT #: NLN110
UPC: 079458360837
Company wide:
Littelfuse
NLN UL CLASS K5 ONE-TIME FUSE 110A
NLN UL CLASS K5 ONE-TIME FUSE 110A. NLN series fuses provide low cost protection for general-purpose feeder and branch circuits when available short circuit currents are less than 50,000 amperes. They replace all Class H fuses which have only a 10,000 ampere interrupting rating. They are suitable for use in many residential and smaller commercial and industrial applications. NLKP series fuses are Canadian ôCodeö fuses specifically designed to meet Canadian Electrical Code Type P fuse requirements for residential use. They have a 10,000 ampere interrupting rating. However, to obtain the added benefits of time-delay, current-limitation, and higher interrupting rating, consider the use of POWR-PROÖ IDSR IndicatorÖ fuses for circuits between 250 and 600 volts. The user gets all the benefits of time-delay RK5 fuses plus the added benefits of an indicating fuse that tells when it has opened. Complete information on these fuses may be found in the POWR-PROÖ section of this catalog. For circuits up to 250 volts, see FLNR fuses in this section of the catalog. Applications: General purpose residential and commercial circuits with little or no motor load. Resistive heating loads. Economical: For use in applications where lowest initial cost is the major consideration. Safety: 50,000 A.I.R., Class K5 ù Adequate interrupting capacity for residences and many smaller facilities.
Item #: 0033518
CAT #: NLN110
UPC: 079458360837
Category:
Class K Fuses
Company wide:
1 Item found