"senior ind si-4755"

1 Found
Mersen

600V 30A SP CC ULTSFE W/IND

Item #: 2010054
CAT #: USCC1I
UPC: 782001829872
Company wide:
Mersen

600V 30A SP CC ULTSFE W/IND

Mersen UltraSafe modular fuseholders introduce a new level of safety for class CC fuses up to 30 amperes. UltraSafe fuseholders qualify as "finger safe" under IEC and DIN standards to an IP20 grade of protection, including fuse changing (with the flick of a finger). UltraSafe fuseholders are available in 1, 2, 3 or 4 poles, with or without visual blown-fuse indicators in each pole. Multiple poles can be assembled in the field by ordering and installing pin-tie handles. UltraSafe fuseholders save up to 15 percent mounting space and any combination can be snapped onto 35mm DIN rail for extra savings in panel building time. Choose class CC fuses for Type "2" no-damage protection, one of the safest protection packages in the industry. The UltraSafe body material is tough and durable polyamide, with exceptional insulating properties. 600 Volts 30 amps 1 poles standard indicator .
Item #: 2010054
CAT #: USCC1I
UPC: 782001829872
Company wide:
1 Item found