"rrd-8ans-iv"
1 Found
Klein Tools
HVAC Clamp Meter
Cl445 Hvac Clamp Meter Is An Automatically Ranging True Root Mean Square (Trms) Digital Clamp Meter, Digital Clamp Measures 600 A Ac Current And Inrush Current, Test Leads Measure 750V Ac/600V Dc Voltage, Dc Micro Amp, Resistance, Continuity, Frequency, Duty-Cycle, Capacitance, And Diode Tests, K-Type Thermocouple Port For Measuring Temperature From -148 To 1832-Degree Fahrenheit (-100 To 1000-Degree Celsius), Detect Ac Current With Non-Contact Voltage Tester Integrated Into The Clamp Jaw, Backlit Lcd With Dual V + A Function Allows Simultaneous Viewing Of Voltage And Current Measurements, Dedicated Mode For Capturing Dc Micro Amp And Inrush Current, Meter Has A Built-In Worklight To Illuminate In Low Light Areas, Cat Iv 600V, Cat Iii 750V, Class 2, Double Insulation Safety Rating, Includes Right-Angle Input Test Leads, Push-On Alligator Clips, K-Type Thermocouple, Storage Pouch, Instruction Manual, And 3 X Aaa Batteries, Can Be Used With Magnetic Hanger (Cat. No. 69417, Sold Separately) For Hands Free Operation
Item #: 2130349
CAT #: CL445
UPC: 092644693786
Category:
Clamp Multimeters
Company wide:
1 Item found