To Our Valued Customers: COVID-19 Update

TE Connectivity

Sort by:
Show:
75 Products
Fuse Holder Terminal Block. Compression Clamp. Type: MB 10/22.SF. Color: Gray. 600V/55A. Size: 10 mm Block, 22 mm Spacing. DIN 1 - DIN 3. Wire Size: 18 - 10 AWG.
Fuse Holder Terminal Block. Screw Clamp Terminal. Type: ZS4-SF1-T2. Color: Gray. 300V/6.3A, Wire Size: 24 - 10 AWG.
DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR3.Z2 (TS 35). Material: Zinc Bichromate Plated Steel. Length: 2 Meters. H x W: 7.5mm x 35mm.
Item # 0193457
RC810, Vertical Mount, (100) Marking Cards, Legend: 11 - 20. For use with 8 mm Terminal Blocks.
Assembled Jumper Bar without IP20 Protection. 10 Pole. 24 Amp. Type: BJM5. Used with 2.5 mm Blocks.
DIN Rail, Symmetrical, Non-Slotted. DIN 3. Type: PR4 (TS 35/C1). Material: Zinc Dichromate Plated Steel. Length: 2 Meters. H x W: 15mm x 35mm.
Abb 0304-460.12 500pk Bluefer Ins 2.50/14awg L18 Long
Assembled Jumper Bar with IP20 Protection. 2 Pole. 57 Amp. Type: BJMI10. Used with 10 mm Blocks.
Sale $0.26 EA
Usually ships in 2-4 days
Co Wide: 167
in Cart
Snap-On Separator End Section for Rails / Separators. Type: SCFM6. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: M 4/6, M 6/8 and M 10/10. ***Allows mounting of a pr...