To Our Valued Customers: COVID-19 Update

Lapp

Sort by:
Show:
3 Products
Item#: 1789957
Mfg: Lapp
UL STYLE / STANDARD UL 1007 UL 1569 TYPE H05V-K SERIES ÖLFLEX® Multi-Standard H05V-K AWG/GAUGE 18 CONDUCTOR STRANDING StrandedSTRAND COUNT High strand count CONDUCTOR MATERIAL Tinned copperJACKET COLOR BlueJACKET MATERIAL PVC INSULATION MATERIAL PVC NOMINAL OD (IN) 0.11NOMINAL OD (MM) 2.8 TEMPERATURE -40°F to +221°F -40°C to +105°C VOLTAGE 300V STANDARDS/APPROVALS UL Approved CSA Approved ADDITIONAL STANDARDS CSA TYPE AWM I A/B MANUFACTURER LAPP
Item#: 1835629
Mfg: Lapp
LAPP's SKINTOP® SKINDICHT® DIX is a 2 cable sealing bushing with 0.315 inch holes for PG 21 and NPT 3/4" polyamide strain relief cable glands.
New Item
Item#: 1833847
Mfg: Lapp
Multi-Standard Hook-Up Wire, H05V-K, 20 AWG, White