To Our Valued Customers: COVID-19 Update

Promotions

Sort by:
Show:
13 Products
Item#: 934983
Mfg: Ilsco
Surecrimp Copper Compression Lug, Conductor Size 3/0, 1 Hole, 1/4in Bolt Size, Long Barrel, Sight Window, Tin Plated, UL, CSA
Made in USA
Item#: 827950
3 1/2 One Hole Emt & Rigid Strap
Item#: 441323
Locktite Copper Cone Screw Lug for Conductor Range 4-2/0, 3/8 Inch Bolt Hole, Wrench Torque 150 In/Lbs
Item#: 252172
Mfg: Penn-Union
Copper Compression Lug with Sight Hole, Conductor Size: 3 AWG, Conductor Diameter: .260", 1-Hole Stud, Stud Diameter: # 10. For use with Copper Conductors in Grounding, Bonding & Direct Burial Applications.
Made in USA
Item#: 837129
Mfg: Arlington
1/2" 1-Hole Malleable strap for RIGID conduit
Item#: 167677
Mfg: Appleton
Rigid/IMC Conduit Strap, 2 Inch, 1-Hole, Zinc Plated Steel, For Use With Rigid/IMC Conduit
Item#: 575267
Copper Compression Lug with Sight Hole, Conductor Size: 3/0 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Orange, Die Code: 50.
Item#: 29169
Mfg: Ilsco
Surecrimp Copper Compression Lug, Conductor Size 750, 1 Hole, 5/8in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Item#: 130682
Compression Lug, Straight, 1-Hole Mount, Long Barrel, Copper, Tin Plated, For Flexible and Code Copper Conductors, 500 kcmil Code, 925/24 Locomotive, 1/2 In Bolt Hole, Coded Brown, Non-Stacking, No Peep Hole
Item#: 598946
Mfg: Penn-Union
Bronze Solderless Lug, Conductor Range: 500 MCM - 1000 MCM, Conductor Diameter: .815 - .153", Type: PNL, 1-Conductor, 1-Hole Mount. Bolt Size: 9/16".
Item#: 223689
Copper One-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 500 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 87, Die Color Code Brown
Item#: 145055
Mfg: Ilsco
Surecrimp Copper Compression Lug, Conductor Size 8, 1 Hole, 3/8in Bolt Size, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Item#: 29336
Mfg: Ilsco
Copper Mechanical Lug Offset, Conductor Range 1000-600, 1 Port, 1 Hole, 1/2in Bolt Size, UL, CSA