To Our Valued Customers: COVID-19 Update

Promotions

Sort by:
Show:
5 Products
Item#: 740737
Mfg: Dottie
Step Bit, Tip-Bit, Diameters: 1/4" - 7/8", Includes: Base & Tip.
Item#: 162082
Mfg: Littelfuse
1.12 Amp Fuse, Time Delay, Brand or Series: KLDR, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, 20000 Amp VDC, Terminal Type: Cartridge, Rejection, Dimensions: 13/32 Diameter x 1 1/2 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay.
Item#: 157586
Mfg: Littelfuse
fuses, Semiconductor, Brand Or Series: L15s, Type: Cartridge, Amp Rating: 5 Amp, Voltage Rating: 150 Vac, 150 Vdc, Interrupting Rating: Vac 100000 Rms Amp Vdc20000 Amp, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Material: Fiberglassbody, Features:
Item#: 32882
Mfg: Littelfuse
3 Amps, 125VAC, Pin Indicating Midget Fuses Time Lag (Slo-Blow)
Item#: 64708
Mfg: Littelfuse
KLKR UL CLASS CC FAST-ACTING FUSE .300A. KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because. Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection. Compared to other UL Listed fuses, Class CC fuses are the most current limiting, rating for rating. Provide superior protection in a fraction of the space required by other fuse classes. For example, when 600 V three-pole, 30 A Class R fuse blocks are replaced by Littelfuse Class CC fuse blocks, panel-mounting space is reduced approximately 70percent.General purpose protection of equipment requiring fast overload protection û KLKR series, fast-acting fuses used for protection of equipment containing solid-state devices or other electronic components requiring fast response on overloads. 200,000 A.I.R. ù Reliable interruption of all overcurrents up to 200,000 amperes. Extremely current limiting ù Reduces damage caused by heating and magnetic effects of short-circuit currentsàstops damaging short-circuit faster than any mechanical protective device. Space Saving: Class CC fuses are the smallest 600V, 200,000 A.I.R. fuses approved for branch circuit protection.