To Our Valued Customers: COVID-19 Update

ABB

Sort by:
Show:
256 Products
Item # 0937464
Mfr: ABB
45 Amp, 3-Pole, 600V Rated, 250-500 VAC/VDC Coil. AF-Line Series, AF26 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***
Item # 0881398
Mfr: ABB
8.00 - 12.00 FLA (Full Load Amps). MMP, 600V Rated, Trip Class: 10. Type MS132. Includes: Short Circuit Protection and Phase Failure Detection, Small 45 mm Width.
Bare Ground Clamp, Direct Burial, Clamp Material: Copper, Screw Material: Bronze, Wire Range: 8 AWG - 4 AWG, Pipe Size: 1/2" - 1", Rebar Size: 4-10. ***For use with K&L Grade Coppe...
Item # 0785547
Mfr: ABB
Selector Handle. Color: Yellow. Connection To Switch: External Shaft. Environmental Ratings: NEMA 1, 3R, 12. Type: Lockable. For use with 6 mm Selector Handle Shaft.
Item # 0398634
Mfr: ABB
25 Amp, 2-Pole, F200 Series Din Rail Mount Circuit Breaker, 480Y/277V AC, 30 mA Rated Residual Current Device.
Item # 0528641
Mfr: ABB
80 General Purpose Amp, 600V Rated, 100-250V VAC/VDC Coil. AF-Line Series, AF50 Frame, 3-Pole, IEC Contactor with 1 N.O. & 1 N.C. Auxiliary Contact Block.
Item # 0835854
Mfr: Carlon
3/4" Sch 40 Plug Blue 1 = Bag Of 50 *** Discontinued ***
Item # 0014404
Mfr: Carlon
5" Round Flange, Non-Metallic, Clear. For use with 5" Round Floor Box. *** Item is in Manufacture Allocation. Quantity is Subject to Approval ***
Item # 0275360
Mfr: ABB
2.50 - 4.00 FLA (Full Load Amps). MMP, 600V Rated, UL508, Trip Class: 10. Type MS325. Includes: Short Circuit Protection and Phase Failure Detection.
Sale $85.02 EA
Usually ships in 2-4 days
Co Wide: 19
in Cart
Item # 0564933
Mfr: ABB
22.5 mm, Compact Range Pilot Light, Green, NEMA Rating: 1, 3R, 4, 4X, 12, 13. Does Not Require Contact Blocks or Holders. Requires Bulb: 5911 086-13 (24V) or 5911 086-15 (130V).
Bare Ground Clamp, Clamp Material: Copper, Screw Material: Steel, Wire Range: 8 AWG - 4 AWG, Pipe Size: 1/2" - 1". ***For use with K&L Grade Copper Tubing Only***
Item # 0159536
Mfr: ABB
Indicator Lamp, 24V AC/DC, Incandescent, Base: Mini Bayonet (BA9s), Color: Clear. *** Discontinued ***
Sort by:
Show:

Refine By

Category

Your Selections

Clear
Go

Availability

Manufacturers

Type

 
More...

Material

 

Color

 

Family/Series

VoltsAC

 

Amps

 

Diameter

 

Poles

 

IP/NEMA Rating

 

Size