Item#: 1991880
165' Laser Line Detector, Long Distance Alignment - LED Feedback, Two Magnetic Sides, Includes 2 AA Batteries
| |
Item#: 1233775
VDV MapMaster 3.0â„¢ - Cable Tester, Tests to T568A/B Wiremap Configuration: Shorts, Opens, Miswires, Identify Up To 20 Network or Coax Cable Runs At a Time, Measures Length in Feet/Meters, Reverses and Split Pairs, Tests Voice (6 Wire), Data (8 Wire) and Video (Coax), Audible Tone Generator, Main Unit and Remote Only
| |
Item#: 1982245
PoE++ Tester, Measures DC Voltage From 3.5 To 56 Volts, And Power Up To 280 Watts; Also Tests Up To 4-Pair PoE (IEEE 802.3bt Type 3), Test Power Inline With A PoE Device Or Use Tester In Powered Device (PD) Simulation Mode To Test Power Before Attaching A Powered Device, Easy-To-Read, Bright, Scrolling OLED Display, Test PoE On Active Data Cables Without Interrupting Data Flow, Automatic Mode And Polarity Detection, Tester Features Dual RJ45 Ports For Testing PoE And Dual 2.1x5.5mm DC Jacks For Testing DC Power Supplies. Includes 2.1x5.5mm DC Patch Cable
| |
Item#: 1982242
MapMaster mini Cable Tester With #1-5 ID Only Remotes, Detects Shorts, Opens, Miswires, Reversals, And Split-Pairs, Identify Patch Panel Port Where Network Cable Is Terminated, Determine Wiring Condition, Identify Up To 5 Network Cable Runs At A Time, Find And Fix Position Of Exposed Or Hidden Cables
| |