To Our Valued Customers: COVID-19 Update

Made In USA

Sort by:
Show:
71 Products
Made in USA
Item#: 271523
Mfg: Eaton
Neutral/Ground Lug for BR and CH Series Loadcenters, 125 AMP, #2/0 Maximum Wire Size, Used As an Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conductor.
Made in USA
Item#: 271525
Mfg: Eaton
Neutral/Ground Lug for BR and CH Series Loadcenters, 150 AMP, #3/0 Maximum Wire Size, Used As an Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conductor.
Made in USA
Item#: 271528
Mfg: Eaton
Neutral/Ground Lug for BR and CH Series Loadcenters, 225 AMP, 300 kcmil Maximum Wire Size, Used as and Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conductor.
Made in USA
Item#: 482143
Mfg: Ilsco
Permaground Copper Grounding C Crimp, Main Conductor Range 2 Str-2 Sol, Tap Range 4-8 Sol, UL, CSA
Made in USA
Item#: 1286037
Mfg: Eaton
Neutral/Ground Lug for BR and CH Series Loadcenters, 125 AMP, #2/0 Maximum Wire Size, Used As an Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conductor. Plug On Neutral.
Made in USA
Item#: 201982
Mfg: Panduit
Mechanical Lug with Anti-Rotation, Copper, 14 - 2/0 AWG
Made in USA
Item#: 1286030
Mfg: Eaton
Neutral/Ground Lug for BR and CH Series Loadcenters, 225 AMP, 300 kcmil Maximum Wire Size, Used as and Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conductor. Plug On Neutral.
Made in USA
Item#: 17655
Mfg: Panduit
Two-Hole, Aluminum, Vertical Four Barrel Lug, Type LAM4SB, #2 AWG - 600 kcmil, 3/8" (9.5mm) Stud Hole
Made in USA
Item#: 193545
Press-On Lug, Copper, Type C-Tap, Run Conductor Diameter Range: .5/8", Run Conductor Range: 8 Solid - 6 Stranded, Tap Conductor Range: 8 Solid - 12 Stranded. Tap Conductor Diameter Range: .5/8".
Made in USA
Item#: 740991
Mfg: Ilsco
Surecrimp Copper Compression Lug, Conductor Size 4/0, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Made in USA
Item#: 86050
Aluminum Solderless Lug, Conductor Range: 14 - 2 AWG, 1-Conductor, 1-Hole Mount. Bolt Size: 1/4". Suitable for use with either Copper or Aluminum Conductor.
Made in USA
Item#: 771155
Mfg: Eaton
Replacement Neutral Lugs For Vintage Loadcenters, 225 Amp, Used With CH Loadcenters
Made in USA
Item#: 925467
Mfg: Burndy
CU Compression Terminal Code Conductor, Beveled Entry, 2 Hole/W/InspWindow, 14-10AWG(Code), 600V-35kV, 1/4" Stud, 5/8" Spacing, Lng bbl, Tin Plated.
Made in USA
Item#: 897812
Mfg: Burndy
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 3/8 Inch Bolt Hole, Coded Red, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Made in USA
Item#: 772263
Mfg: Burndy
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 3/8 Inch Bolt Hole, Coded Brown, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C