To Our Valued Customers: COVID-19 Update

Made In USA

Sort by:
Show:
71 Products
Item # 0271523
Mfr: Eaton
Neutral/Ground Lug for BR and CH Series Loadcenters, 125 AMP, #2/0 Maximum Wire Size, Used As an Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conductor.
Item # 0271525
Mfr: Eaton
Neutral/Ground Lug for BR and CH Series Loadcenters, 150 AMP, #3/0 Maximum Wire Size, Used As an Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conductor.
Item # 0271528
Mfr: Eaton
Neutral/Ground Lug for BR and CH Series Loadcenters, 225 AMP, 300 kcmil Maximum Wire Size, Used as and Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conduc...
Item # 0482143
Mfr: Ilsco
Permaground Copper Grounding C Crimp, Main Conductor Range 2 Str-2 Sol, Tap Range 4-8 Sol, UL, CSA
Item # 1286037
Mfr: Eaton
Neutral/Ground Lug for BR and CH Series Loadcenters, 125 AMP, #2/0 Maximum Wire Size, Used As an Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conductor. P...
Item # 1286030
Mfr: Eaton
Neutral/Ground Lug for BR and CH Series Loadcenters, 225 AMP, 300 kcmil Maximum Wire Size, Used as and Add-on Neutral or Ground Lug. Suitable For Use with Copper Or Aluminum Conduc...
Two-Hole, Aluminum, Vertical Four Barrel Lug, Type LAM4SB, #2 AWG - 600 kcmil, 3/8" (9.5mm) Stud Hole
Press-On Lug, Copper, Type C-Tap, Run Conductor Diameter Range: .5/8", Run Conductor Range: 8 Solid - 6 Stranded, Tap Conductor Range: 8 Solid - 12 Stranded. Tap Conductor Diameter...
$5.33 EA
Usually ships in 2-4 days
Co Wide: 485
in Cart
Surecrimp Copper Compression Lug, Conductor Size 4/0, 2 Holes, 3/8in Bolt Size, 1in Hole Spacing, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Aluminum Solderless Lug, Conductor Range: 14 - 2 AWG, 1-Conductor, 1-Hole Mount. Bolt Size: 1/4". Suitable for use with either Copper or Aluminum Conductor.
Item # 0771155
Mfr: Eaton
Replacement Neutral Lugs For Vintage Loadcenters, 225 Amp, Used With CH Loadcenters
$27.97 EA
Usually ships in 2-4 days
Co Wide: 3
in Cart
Item # 0925467
Mfr: Burndy
CU Compression Terminal Code Conductor, Beveled Entry, 2 Hole/W/InspWindow, 14-10AWG(Code), 600V-35kV, 1/4" Stud, 5/8" Spacing, Lng bbl, Tin Plated.
Call for Price
Call for Availability
Co Wide: 0
in Cart
Item # 0897812
Mfr: Burndy
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 3/8 Inch Bolt Hole, Coded Red, Inspection Window, Voltage Rating: 6...
Call for Price
Usually ships in 2-4 days
Co Wide: 39
in Cart
Item # 0772263
Mfr: Burndy
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 2 AWG, 3/8 Inch Bolt Hole, Coded Brown, Inspection Window, Voltage Rating:...