Item#: 267477
Bare Ground Clamp, Direct Burial, Clamp Material: Bronze, Screw Material: Bronze, Wire Range: 10 AWG (Solid) - 2 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 67500.* For Use in Grounding Bare Copper Wire to Water Pipe, Rebar, Ground Rod or Copper Water Tubing.
| |
Item#: 309244
U-Bolt Ground Clamp, Direct Burial, Clamp Material: Copper, Screw Material: Bronze, Wire Range: 2/0 AWG (Solid) - 250 MCM, Pipe Size: 6".
| |
Item#: 634044
Pipe Ground Clamp, 6 AWG - 250 MCM, 3-1/2 - 4 Inch, Electro-Tin Plated Bronze With Stainless Steel Hardware, Acceptable for Direct Burial.
| |
Item#: 532473
Pipe Ground Clamp, 6 AWG - 250 MCM, 1-1/2 - 2 Inch, Electro-Tin Plated Bronze With Stainless Steel Hardware, Acceptable for Direct Burial.
| |
Item#: 202629
U-Bolt Ground Clamp, Direct Burial, Clamp Material: Copper, Screw Material: Bronze, Wire Range: 4 AWG (Solid) - 2/0 (Stranded), Rod Size: 5/8" or 3/4", Pipe Size: 3/8".
| |
Item#: 94803
U-Bolt Ground Clamp, Direct Burial, Clamp Material: Copper, Screw Material: Bronze, Wire Range: 2/0 AWG (Solid) - 250 MCM, Rod Size: 5/8" or 3/4", Pipe Size: 3/8".
| |
Item#: 818922
Nominal Pipe Size Range: 1"/1.25", Outside Diameter Pipe Size Range: .75” - 1.7”, Tinned Bronze
| |
Item#: 630204
Pipe Ground Clamp, 6 AWG - 250 MCM, 2-1/ 2 - 3 Inch, Electro-Tin Plated Bronze With Stainless Steel Hardware, Acceptable for Direct Burial.
| |
Item#: 634046
Pipe Ground Clamp, 5 - 6 Inch, Electro-Tin Plated Bronze With Stainless Steel Hardware, Acceptable for Direct Burial.
| |
Item#: 118026
U-Bolt Ground Clamp, Direct Burial, Clamp Material: Copper, Screw Material: Bronze, Wire Range: 4 AWG (Solid) - 2/0 (Stranded), Rod Size: 5/8" or 3/4", Pipe Size: 3/8".
| |
Item#: 98275
Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 1 1/4 - 2 , Bronze Saddle with Steel U-Bolt
| |
Item#: 58855
Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 1/2 - 1 , Bronze Saddle with Steel U-Bolt
| |
Item#: 211
HAR CPC.5/.75 Cu U-Bolt Pipe
| |
Item#: 98276
Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 2 1/2 - 3 1/2 , Bronze Saddle with Steel U-Bolt
| |
Item#: 803709
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 5 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Call for Price
Co Wide: 0
| | | |