MC 10P FR 12IN 16/1 PVC

Item #: 0504797

Cat #: 3R1004A20A120

UPC: 781725536455

$ 95.15 EA
Company wide:
0 in stock
Documents & Guides
Mini-Change« C-Size Receptacle with Leads 1/2" - 14NPT Threads, Straight Female, 10 Poles, Length 0.305m

Overview

Mini-Change« C-Size Receptacle with Leads 1/2" - 14NPT Threads, Straight Female, 10 Poles, Length 0.305m

Brad Mini-Change Connectors are the standard by which all miniature connectors are measured. First introduced in 1968, the Mini-Change connector pioneered the market for rugged, sealed connectors in industrial applications. These connectors provided the first quick-connect alternative to hard-wiring. Mini-Change connectors are available in a wide variety of circuits and configurations, with pole configurations available in 2 through 12, 14 and 19. With Mini-Change connectors, industrial device wiring is easier to install and maintain. To ensure a consistent, low-resistance connection, the patented Quad Beam™ female contact is used. Connectors are sealed to provide IP67 protection. An anti-vibration feature prevents the coupler from loosening, even under extreme conditions.

Also known as: 781725536455, 3R1004A20A120, WOO3R1004A20A120

Specifications

Length: 1 ft
Amps: 7
Poles: 10
Type: Mating Receptacle
Length: 1 ft
Poles: 10
Amps: 7
Type: Mating Receptacle