Wireway, Type 1, Screw Cover, 12" x 12" x 48", Steel, Gray, No KOs
Item #: 0309462
Cat #: F1212G48
UPC: 783510518509
$ 570.69 EA
Company wide:
11
in stock
Documents & Guides
Lay-In Type 2 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts.
Overview
Lay-In Type 2 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts.
Lay-In Type 2 Screw Cover Wireway, Straight Section, Size: 12 Inch Wide, 12 Inch Deep, 4 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Paint Finish, No Knockouts.
Also known as: 783510518509, F1212G48, HOFF1212G48
Features & Benefits
- Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
- Sections are completely open on one side so wires and cables can be laid in along wireway run
- No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
- Sections are available in lengths from 12 inch to 120 inch, with or without knockouts
Specifications
| Height: | 12 in |
| Width: | 12 in |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Color: | Gray |
| Material: | Steel |
| Length: | 48 in |
| Number of Knockouts: | 0 |
| Knockouts: | No |
| Height: | 12 in |
| IP/NEMA Rating: | NEMA 1, IP30 |
| Material: | Steel |
| Number of Knockouts: | 0 |
| Width: | 12 in |
| Color: | Gray |
| Length: | 48 in |
| Knockouts: | No |