Wireway, Type 1, Hinged-Cover, 4" x 4" x 12", Steel, Gray, Knockouts

Item #: 0027693

Cat #: F44G12WK

UPC: 783510529000

$ 38.97 EA
Company wide:
23 in stock
Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x12.00, Material/Finish: Steel/Gray. Includes Knockouts.

Overview

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x12.00, Material/Finish: Steel/Gray. Includes Knockouts.

Wireway, Type 1, Hinged Cover, Lay-In, Straight Section, Size/Dims: 4.00x4.00x12.00, Material/Finish: Steel/Gray. Includes Knockouts.

Also known as: 783510529000, F44G12WK, HOFF44G12WK

Features & Benefits

  • Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts

Specifications

Length: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Number of Knockouts: 4
Knockouts: Yes
Length: 12 in
Color: Gray
Height: 4 in
Number of Knockouts: 4
IP/NEMA Rating: NEMA 1, IP30
Width: 4 in
Material: Steel
Knockouts: Yes