$ 121.96 EA
Company wide:
0
in stock
Documents & Guides
Wireway, Reducer/center Hole, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6x6 To 4x4, Material/finish: Steel/gray
Overview
Wireway, Reducer/center Hole, Bulletin F20 (feed-through Type 12 Wireway), Size/dims: 6x6 To 4x4, Material/finish: Steel/gray
Feed-Through Reducer Bushings are used for reducing to a smaller wireway size. The center hole bushing centers the two wireway sizes relative to each other while the edge hole bushing keeps the top surfaces even. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.
Also known as: 783510145705, F66WR44, HOFF66WR44
Features & Benefits
- Feed-Through Reducer Bushings are used for reducing to a smaller wireway size
- The center hole bushing centers the two wireway sizes relative to each other while the edge hole bushing keeps the top surfaces even
- Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications
Specifications
| IP/NEMA Rating: | IP54 |
| Color: | Gray |
| Width: | 4 in, 6 in |
| Material: | Steel |
| IP/NEMA Rating: | IP54 |
| Width: | 4 in, 6 in |
| Color: | Gray |
| Material: | Steel |