Wireway Nipple, for Type 12 Feed-Through, 2-1/2" x 2-1/2" x 2"

Item #: 0229493

Cat #: F22WN2

UPC: 783510148201

$ 152.15 EA
Company wide:
0 in stock
Feed-Through Type 12 Wireway Nipple, 2-1/2 x 2-1/2 x 2 Inch, Steel, Gray

Overview

Feed-Through Type 12 Wireway Nipple, 2-1/2 x 2-1/2 x 2 Inch, Steel, Gray

Feed-Through Nipples are used between adjacent wireway sections or fittings for adjusting wireway length. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510148201, F22WN2, HOFF22WN2

Features & Benefits

  • Feed-Through Nipples are used between adjacent wireway sections or fittings for adjusting wireway length
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

Width: 2 1/2 in
Length: 2 in
Height: 2 1/2 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Width: 2 1/2 in
Height: 2 1/2 in
Color: Gray
Length: 2 in
IP/NEMA Rating: IP54, NEMA 12
Material: Steel