Wireway 90° Elbow, Type 12, Feed-Through, 8" x 8", Steel, Gray

Item #: 0254945

Cat #: F88WE90

UPC: 783510146801

$ 447.99 EA
Company wide:
0 in stock
NEMA Type 12 90° Wireway Elbow, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, 8 Inch x 8 Inch

Overview

NEMA Type 12 90° Wireway Elbow, Feed-Through, Steel, ANSI 61 Gray Acrylic Electrocoat Finish, 8 Inch x 8 Inch

Feed-Through 90-Degree Elbows are used for continuous runs with 90-degree turns. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510146801, F88WE90, HOFF88WE90

Features & Benefits

  • Feed-Through 90-Degree Elbows are used for continuous runs with 90-degree turns
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°