Wireway Cutoff Fitting, 4" x 4"

Item #: 0064613

Cat #: F44LX

UPC: 783510183103

$ 187.17 EA
Company wide:
0 in stock
Wireway Cutoff Fitting, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway.

Overview

Wireway Cutoff Fitting, Size/Dims: 4.00x4.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway.

Non-Lay-In Hinged Cover Cutoff Fittings are used for lengths up to 12.00 inch (305 mm). Body comes in two pieces. Shorten body and cover to the desired length and weld together. Shorten body to desired length and weld on flange. This is not a "lay-in" fitting but often is used when entering an enclosure. Fittings are finished with paint over plated surfaces.

Also known as: 783510183103, F44LX, HOFF44LX

Features & Benefits

  • Non-Lay-In Hinged Cover Cutoff Fittings are used for lengths up to 12.00 inch (305 mm)
  • Body comes in two pieces. Shorten body and cover to the desired length and weld together
  • Shorten body to desired length and weld on flange
  • "This is not a ""lay-in"" fitting but often is used when entering an enclosure"
  • Fittings are finished with paint over plated surfaces

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in