Sealing Plate 90-Degree Angle Lay-in Hinged-Cover, 12" x 6"
Item #: 0177594
Cat #: F126LSAG
UPC: 783510189204
$ 80.31 EA
Company wide:
0
in stock
Documents & Guides
Sealing Plate 90-Degree Angle Lay-in Hinged-Cover, 12 Inch x 6 Inch, Steel
Overview
Sealing Plate 90-Degree Angle Lay-in Hinged-Cover, 12 Inch x 6 Inch, Steel
Used whenever a 90-degree turn is needed.Lay-in Hinged-Cover 90-Degree Angle Sealing Plates are used for junction to a lay-in wireway section or fitting to a closure plate, a box connector, a non-lay-in cut-off fitting or any similar non-lay-in section or fitting. Each sealing plate also includes one gasket and one set of screws to join sections.
Also known as: 783510189204, F126LSAG, HOFF126LSAG
Features & Benefits
- Lay-in Hinged-Cover 90-Degree Angle Sealing Plates are used for junction to a lay-in wireway section or fitting to a closure plate, a box connector, a non-lay-in cut-off fitting or any similar non-lay-in section or fitting
- Each sealing plate also includes one gasket and one set of screws to join sections
Specifications
| Width: | 12 in |
| IP/NEMA Rating: | IP54 |
| Height: | 6 in |
| Material: | Steel |
| Angle: | 90° |
| Width: | 12 in |
| Height: | 6 in |
| Angle: | 90° |
| IP/NEMA Rating: | IP54 |
| Material: | Steel |