$ 371.91 EA
Company wide:
0
in stock
Documents & Guides
Wire Trough, Hinged Cover, Bulletin F20hc (type 12 Hinged Cover Trough), Size/dims: 2.50x2.50x60.00, Material/finish: Steel/gray
Overview
Wire Trough, Hinged Cover, Bulletin F20hc (type 12 Hinged Cover Trough), Size/dims: 2.50x2.50x60.00, Material/finish: Steel/gray
Hinged-Cover Wiring Trough, Type 12 is used for protecting wire and cable distribution, junctions and terminations in a variety of applications. This wiring trough meets basic functionality requirements for moist or dirty applications, with the added feature of a hinged, screw clamp cover for easy access.
Also known as: 783510165604, F22T60HC, HOFF22T60HC
Features & Benefits
- Ends and seams continuously welded and ground smooth
- No holes or knockouts
- Butt hinges
- External screw clamps
- Oil-resistant gasket and adhesive
Specifications
| Width: | 2 1/2 in |
| Height: | 2 1/2 in |
| Length: | 60 in |
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
| Width: | 2 1/2 in |
| Length: | 60 in |
| Material: | Steel |
| Height: | 2 1/2 in |
| Color: | Gray |
| IP/NEMA Rating: | NEMA 12 |