To Our Valued Customers: COVID-19 Update

Voltage & Continuity Testers

Sort by:
Show:
36 Products
Item # 0032821
Mfr: Knopp
Voltage Tester, K-60, Maximum Rating: 600V AC/DC, Features: Indicates Presences of Voltage (120-600V AC/DC), Visually Indicates Voltage Level and Type & Low Impedance
Item # 0387002
Mfr: Fluke
1000 Volt Electrical Tester With Fieldsense, Simultaneous Voltage and Current Display, 1 to 1000 Volt AC or DC, 0 to 200 Amp AC, Works With Wire Up To 4/0 AWG
Item # 0386999
Mfr: Fluke
Electrical Tester, 600 Volts AC/DC, Does NOT Require Test Leads, For Use on Wires up to AWG 4/0 Carrying as much as 200 Amp
$177.65 EA
Usually ships in 2-4 days
Co Wide: 138
in Cart
Item # 1858128
Mfr: Fluke
Fluke T6-1000 Pro Electrical Tester, 1 To 1000 V Ac Or Dc, Frequency Measurement 45 Hz To 66 Hz Through Open Fork, Easy To Read Display With Backlight. Includes: Attached Test Lead...
Item # 0898509
Mfr: Fluke
T5-rls, Replacement Test Leads For Fluke T5-1000 Or T5-600 Voltage, Continuity And Current Testers
$40.99 EA
Usually ships in 2-4 days
Co Wide: 2
in Cart
Item # 0187272
Mfr: Fluke
Lvd1 Is A Non-contact Ac Voltage Detector And Led Flashlight Combined In One Convenient, Compact Design. With Exclusive Dual-sensitivity - The Voltage Detectorglows Blue When It's ...
Item # 1446038
Mfr: Klein
Non-Contact Voltage Tester with Laser Distance Meter, Full-Range From 12 To 1000 Vac, Frequency: 50 - 500 Hz, CATIV 1000V, Laser: Class II, 630nm to 670nm, Max. Power <1mW, 66' Las...
Item # 0191511
Mfr: Fluke
Proving Unit, Verifies electrical Test tools operate properly, Battery Life: 5,000 tests, LED light turns on when output voltage is present
Item # 1415259
Mfr: Amprobe
Voltage Tester, Non-Contact, Maximum Rating, 50-1000V AC, Safety Rating: CAT IV 1000V AC, Illuminates/Buzzes At Approximately 0.39" (10 mm) Distance From A Device/Wire Carrying 120...
$22.99 EA
Usually ships in 2-4 days
Co Wide: 1
in Cart
Item # 1441435
Mfr: Klein
Ac/Dc Voltage Tester Test Voltage At Four Levels: - Ac: 24V, 48V, 120V, 240V - Dc: 32V, 64V,160V, 330V • Test Lead Holders Spaced For Testing Tamper-Resistant Us-Style Outlets
Item # 1749892
Receptacle Testing, Wire & Cable Tracing, Circuit Breaker Testing, Frequency Rating: 50/60Hz, Voltage Rating: 50V - 1000V, Audible and Visual Alert, Included/Required: (2) 1.5V AAA...
Item # 0371264
Mfr: Klein
The NCVT-4IR provides non-contact determination of AC voltage in cables, cords, circuit breakers, switches, outlets, and wires; as well as Infrared (IR) thermometer measurements ma...
Item # 0028827
Mfr: Ideal
Voltage Tester, Vol-Con, Maximum Rating: 600V AC/DC, Features: Identifies Voltages (5-600V AC/DC), Tests Continuity, Visual/Vibration Indication & LED/Neon Lamps, Includes: Test Le...