To Our Valued Customers: COVID-19 Update

Signaling, Security

Sort by:
Show:
42 Products
Item#: 200219
Streamline Modular Electronic Sounder, 1/2 Inch Pipe Mount, 120 - 240 Volt AC, Gray
Item#: 547850
streamline® Low Profile Strobe Light - 12–48 VDC / This Item Only Functions at 12-48 VDC; Integrated 1/2–inch Pipe Mount; Five Dome Colors; Screw–on Lens; Low Profile — Model Lp3s Is Only 5" High; Type 4x, Ip66 Enclosure; Plc And Triac Compatible; Ul And Cul Listed, Csa Certified, Ce Approved
Made in USA
Item#: 701642
Remotely Selectable Electronic Siren - Multi-voltage design accepts 24VDC and 120/240VAC. Produces three tones û wail, yelp and horn. Produces 107-111 dBa at 10 feet (117-121 dBa at 1 meter). Omni-directional swivel mount. Indoor and outdoor use. Type 3R enclosure (with WB back box). UL and cUL Listed.
Item#: 20581
Vibratone Horn, 240V AC, 0.18 Amp, 100 dB @ 10 ft, Surface Mount, Dimensions: 4" H x 4" W x 2.5" D, Color: Gray.
Item#: 772794
Flashing LED Hazardous Location Warning Light, 120/240VAC, Red, XLT Technology, 0.38 Amps Operating Current, 1.75 Amps In-Rush Current, 60 Flash Rate per Minute, 3/4" NPT Pipe Mounting
Item#: 530383
Mfg: Eaton
125v, Ezc Minalite, Green_(switchgear Oem Response Center)
Item#: 561380
AudioMaster Two-Way Intercom with Noise Cancelling Microphone, 30 Watt - Multi-voltage design accepts 24VDC, 120VAC and 240VAC. Heavy-duty industrial intercom. Noise canceling microphone. Call button. Talk/listen switch. Volume control. Auxiliary remote signal contact. Balanced line output. Conformal coated PCB. Type 3R enclosure. UL Listed, CSA Certified and Marine Listed.
Item#: 620801
Status Indicator, 3-Segment, 120 - 240 Volt AC, 0.6 Amp, Pipe Mount 3/4 Inch, Non-Metallic
Item#: 830280
Electraray Hazardous Location LED Flashing Warning Light 120-240VAC Red - Available in 24VAC/DC and 120û240VAC. Five lamp/lens colors: Amber, Blue, Clear, Green and Red. Flashing mode standard, configurable to steady-burn. 50,000-hour, vibration-resistant LED lamp. 1/2-inch NPT pipe mount. Type 4X, IP66, IP69K enclosure. Marine Listed. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D - Class II Division 2, Groups F and G - Class III.
Item#: 619797
Mfg: Edwards
Edw 108i-rga-g1 Tone Base 24v
Item#: 253745
FED SLM600C HIGH OUTPUT AUDIB
Item#: 678987
Desktop Microphone For SelecTone Wall Mounted Command Unit, Optional Accessory Compatible With 300VSC And 300SCW Models.
Item#: 201839
Beacon, Explosionproof LED, Flashing or Steady Burn Mode, 27XL Series, 120/240 Volt AC, NEMA 4X, 3/4 Inch NPT Ceiling/Pendant/Wall Mount Options, Red Lens, Aluminum Housing
Item#: 427202
Two-Way Intercom, Hazardous Location, Indoor/Outdoor, Multi-Voltage: 24 Volt DC/120 Volt AC/240 Volt AC; Operating Current: 260 mA/163 mA/82 mA; Stand-By Current: 62 mA/70 mA/35 mA; Frequency: 150 Hz to 12 KHz; 3400 Ohms, Nema 4X/IP65, Rated for Class 1, Division 2
Item#: 772791
Flashing Beacon, LED, Hazardous Location, 120/240VAC, Pipe Mount: 3/4 Inch, Color: Amber