To Our Valued Customers: COVID-19 Update

Signaling, Security

Sort by:
Show:
6 Products
Item#: 284627
Two-Way Intercom, Industrial, 24 Volt DC, Indoor/Outdoor, Includes Volume Control, Call Button, Balanced Line Output, Dust and Water-Tight Housing, Listen/Talk Switch, Remote Device Activation.
Item#: 561380
AudioMaster Two-Way Intercom with Noise Cancelling Microphone, 30 Watt - Multi-voltage design accepts 24VDC, 120VAC and 240VAC. Heavy-duty industrial intercom. Noise canceling microphone. Call button. Talk/listen switch. Volume control. Auxiliary remote signal contact. Balanced line output. Conformal coated PCB. Type 3R enclosure. UL Listed, CSA Certified and Marine Listed.
Made in USA
Item#: 798360
Mfg: Broan
Chime Module, 3-Note, Mounts inside Master Station. For use with NM100 & NM200 Series Intrecoms.
Item#: 427202
Two-Way Intercom, Hazardous Location, Indoor/Outdoor, Multi-Voltage: 24 Volt DC/120 Volt AC/240 Volt AC; Operating Current: 260 mA/163 mA/82 mA; Stand-By Current: 62 mA/70 mA/35 mA; Frequency: 150 Hz to 12 KHz; 3400 Ohms, Nema 4X/IP65, Rated for Class 1, Division 2
Item#: 44118
Mfg: Nutone
Central Amplifier, Indoor, IMA-516 Series, Mount: Surface, Color: Eggsell, Size: 7-5/8" H, 4-5/8" W. *** Discontinued ***
Made in USA
Item#: 838186
Mfg: Broan
8-Note Chime Module