To Our Valued Customers: COVID-19 Update

Federal Signal Signaling, Security

Sort by:
Show:
6 Products
Item#: 772794
Flashing LED Hazardous Location Warning Light, 120/240VAC, Red, XLT Technology, 0.38 Amps Operating Current, 1.75 Amps In-Rush Current, 60 Flash Rate per Minute, 3/4" NPT Pipe Mounting
Item#: 201839
Beacon, Explosionproof LED, Flashing or Steady Burn Mode, 27XL Series, 120/240 Volt AC, NEMA 4X, 3/4 Inch NPT Ceiling/Pendant/Wall Mount Options, Red Lens, Aluminum Housing
Item#: 772791
Flashing Beacon, LED, Hazardous Location, 120/240VAC, Pipe Mount: 3/4 Inch, Color: Amber
Made in USA
Item#: 253220
Electronic Siren, Explosionproof, Remotely Selectable, Multi-Voltage Accepts 24 Volt DC, 120 Volt AC, or 240 Volt AC, Indoor/Outdoor Use, NEMA 4X, IP66 Rated, Cast Aluminum Copper Free Housing and Projector.
Item#: 800689
Explosion-Proof Electronic Siren, 24VDC, 120/240VACExplosion-Proof Electronic Siren, Gray, 0.60 Amps at 24 Volts DC, 0.21 Amps at 120 Volts AC, 0.12 Amps at 240 Volts AC *** Discontinued ***
Item#: 84198
SelecTone 30 Watt Amplified Speaker, Hazardous Location, 120VAC, Gray - Available in 24VAC/DC, 120VAC and 240VAC. Reliable solid-state circuitry. Digital signal amplification. Fused input and output. Built-in gain control, adjustable between 0 dBa to 114dBa at 10 feet (0 dBa to 124 dBa at 1 meter). Type 4X, IP66, IP69K enclosure. External mounting tabs. Indoor/outdoor use. UL 1480 and CSFM Approved. UL and cUL Listed for Class I, Division 2, Groups A, B, C and D & Class II, Division 2, Groups F and G & Class III.