To Our Valued Customers: COVID-19 Update

Signaling, Security

Sort by:
Show:
68 Products
Item#: 20576
SelecTone Speaker Amplifer, 120V AC, 0.27 Amp, 110 dB @ 10 ft, Surface Mount, Dimensions: 12-1/4" H x 8" W x 8-1/4" D, NEMA 3R, Color: Gray ***Tone Module Not Included***
Item#: 20567
Beacon, Type: Strobe/Double Flash, 120 Volt AC, 0.60 Amp, Mount: 1/2 Inch Pipe, Indoor/Outdoor, NEMA 3R, Color: Amber, Non-Metallic
Item#: 539790
Vibrating Horn, 120 Volt AC, 0.18 Amp, 100 Decibel at 10 Feet, NEMA 4X, Black, Aluminum
Item#: 84199
Explosion-Proof Vibrating Horn 120VAC - Available in 120VAC and 240VAC. Corrosion-resistant cast aluminum housing. Produces 100 dBa at 10 feet (110 dBa at 1 meter). 3/4" pipe or surface mount. Rated for Class I, Division 1, Groups C and D - Class II, Division 1, Groups E, F and G - Class III. UL and cUL Listed, CSA Certified.
Item#: 72530
Resonating Horn, 120 Volt AC, 60Hz, 0.75 Amp, 105 Decibels at 10 Feet, Weatherproof, Indoor/Outdoor Rated, Aluminum Housing With Brass Projector and Tapped With 1/2 Inch Conduit Holes, Designed for High Ambient Noise Areas.
Item#: 84197
Speaker Amplifier, 120 Volt AC, 0.30 Amp, 114 Decibel at 10 Feet, NEMA 3R, Indoor/Outdoor, Gray
Item#: 341832
Mfg: Edwards
EDW 50SING-N5-40WH STDY GRN 1
Item#: 64479
Mfg: Edwards
Push Button, Low Voltage, 50 Volt AC/DC, Lock Nut, Black, Aluminum
Item#: 890254
Mounting Bracket for Warning Light, Wall-Mount, Hazardous Location, 3/4 Inch Pipe Mount, Indoor/Outdoor, Material/Finish: Aluminum/Black Powder Coat
Item#: 772794
Flashing LED Hazardous Location Warning Light, 120/240VAC, Red, XLT Technology, 0.38 Amps Operating Current, 1.75 Amps In-Rush Current, 60 Flash Rate per Minute, 3/4" NPT Pipe Mounting
Item#: 84184
Starfire® Strobe Warning Light - Available In 12–24vdc, 120vac And240vac; Five Dome Colors; 10,000 Hour Strobe Tube; Single Or Double Flash Strobe; 1/2–inch Pipe Mount; Indoor/outdoor Use; Type 3r, Ip45 Enclosure (dome Up Orientation); Ul And Cul Listed, Csa Certified
Item#: 343352
Mfg: Edwards
Smoke Alarm, Explosionproof, 12 -30 Volt DC, 3.5 Watt, 3/4 Inch NPT or M25, Aluminum/Polycarbonate, Red
Item#: 84193
Speaker Amplifier, 120 Volt AC, 0.20 Amp, 110 Decibel at 10 Feet, NEMA 4X, Gray, Aluminum
Item#: 492869
Fed-sig 151xst-012-024b Blue 24v Haz. Loc. Strobe Blue
Made in USA
Item#: 154123
Speaker, 114 Decibel at 10', 24V DC, Surface Mount, Explosion Proof