To Our Valued Customers: COVID-19 Update

Grasslin Security & Communication Equipment

Sort by:
Show:
7 Products
Item#: 294283
Mfg: Intermatic
IMT RC4F AIR BUTTON
Item#: 716769
Mfg: Intermatic
AIR BUTTON
Item#: 569582
Mfg: Intermatic
Radio Receiver, Type: Outdoor, Manual ON/OFF, (3) 36 Inch Leads, 15 Amp, 1 Horse Power, 120 Volt AC
Item#: 513448
Mfg: Intermatic
These Modular Radio Receivers Are One Half Of a Two Part Remote Control System, They Operate As Ordinary On/Off Switches But They Also Respond to The Signals Of A Hand Held Transmitter The Other Half of The System, The Modules Are Designed for Indoor Or Outdoor Use, and Can Handle A Variety Of Switching Applications, By The Push Of A Button On The Face Of The Transmitter, The User Is Able to Turn On/Off The Connected Load (lights, Pump, Etc.) From Any Remote Location, Inside Or Outside Of The House, Safely And Conveniently, In Addition, A Single Transmitter Can Operate Up To Three Receivers And Is Able to "teach" Each Module A Different Code (Transmitter Model Rc939 Sold Separately).
Item#: 293980
Mfg: Intermatic
IMT RC510 TUBE COUPLER-10 UNI
Item#: 910142
Mfg: Intermatic
These Modular Radio Receivers Are One Half Of A Two Part Remote Control System.they Operate As Ordinary On/off Switches But They Also Respond To The Signals Ofa Hand Held Transmitter The Other Half Of The System. The Modules Are Designedfor Indoor Or Outdoor Use, And Can Handle A Variety Of Switching Applications. By The Push Of A Button On The Face Of The Transmitter, The User Is Able To Turnon/off The Connected Load (lights, Pump, Etc.) From Any Remote Location, Insideor Outside Of The House, Safely And Conveniently. In Addition, A Single Transmitter Can Operate Up To Three Receivers And Is Able To Teach Each Module A Different Code (transmitter Model Rc939 Sold Separately). *** Discontinued ***
Item#: 429889
Mfg: Intermatic
Radio Receiver, Type: Outdoor, Manual ON/OFF, 6 Inch Leads, 15 Amp, 1 Horse Power, 120 Volt AC