3
more

Electrical Tape, Vinyl, Color Coded, 3/4" x 44', Black
Item #: 0063824
Cat #: 33+SUPER-3/4X44FT
UPC: 054007100751
$ 9.26 EA
Company wide:
43
in stock
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 44' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Overview
Professional Use Premium Vinyl Electrical Tape, Super 33+, Unprinted. Size: 3/4" Width, 44' Length. Thickness: 7 mils. Voltage Rating: 600V. Temperature Rating: 221°F. Color: Black.
Scotch® Super 33+™ Tape is an abrasion-resistant tape that offers electrical and mechanical protection with the combination of an aggressive, rubber-resin adhesive and an elastic PVC backing. This tape is highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions. It is a ideal choice for providing a protective jacket for low- and high-voltage buses, as well as harness cables/wires. This tape is compatible with solid, dielectric cable insulations, rubber and synthetic splicing compounds, as well as epoxy and polyurethane resins. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007100751, 33+SUPER-3/4X44FT, MMMSUPER33PLUS34X4
Specifications
| Width: | 3/4 in |
| Material: | Vinyl, PVC |
| Color: | Black |
| Volts AC: | 600 |
| Length: | 44 ft |
| Width: | 3/4 in |
| Color: | Black |
| Length: | 44 ft |
| Material: | Vinyl, PVC |
| Volts AC: | 600 |