To Our Valued Customers: COVID-19 Update

AC Operated Drives - 240V Load

Sort by:
Show:
10 Products
Item#: 679756
Mfg: ABB
1-Phase Supply Voltage, 200- 240V AC, IP20, Open Style Drive. 3-Phase Output, 0.5 Hp, 2.4 Amp. Frame Size: R0. H: 6.65" W: 2.76" D: 5.59". ***Control Panel is Non-removable*** *** Item is in Manufacture Allocation. Quantity is Subject to Approval ***
Add to Cart for Price,
Co Wide: 47
Item#: 671293
Mfg: ABB
3-Phase Supply Voltage, 200 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 2 Hp, 7.5 Amp. Frame Size: R2. H x W x D: 6.65" x 4.13" x 5.59" ***Control Panel is Non-removable***
Add to Cart for Price,
Co Wide: 0
Item#: 681718
Mfg: ABB
1-Phase Supply Voltage, 200 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 3.0 Hp, 9.8 Amp. Frame Size: R2. H: 9.41" W: 4.13" D: 5.59". ***Control Panel is Non-removable*** *** Item is in Manufacture Allocation. Quantity is Subject to Approval ***
Add to Cart for Price,
Co Wide: 27
Item#: 673775
Mfg: ABB
3-Phase Supply Voltage, 200 - 240V AC, IP20, Open Style Drive. 3-Phase Output, 0.5 Hp, 2.4 Amp. Frame Size: R0. H x W x D: 6.65" x 2.76" x 5.59" ***Control Panel is Non-removable***
Add to Cart for Price,
Co Wide: 1
Item#: 717850
Mfg: ABB
Abb; Component Drive; Wattage: 0.75 Kw; Voltage Rating: 200 - 240 Vac; Phase: 3;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: 14 To 104 Deg F (-10 To 40 Deg C), No Frost Allowed, 122 Deg F (50 Deg C) With 10 Pct Derating; Altitude: Output Current: Rated Current Available At 0 To 3281 Ft (0 To 1000 M) Reduced By 1 Pct Per 328 Ft (100 M)over 3281 To 6562 Ft (1000 To 2000 M); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec 721-3-3no Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size:6.650 In Height Without Fastenings And Clamping Plate X 7.950 In Height With Fastenings But Without Clamping Plate X 9.410 In Height With Fastenings And Clamping Plate X 2.760 In Width X 5.590 In Depth; Base Drive Frame: R1; Motor Control:scalar U/f; Weight: 2.900 Lb
Add to Cart for Price,
Co Wide: 0
Item#: 667448
Mfg: ABB
Abb; Component Drive; Wattage: 1.1 Kw; Voltage Rating: 200 - 240 Vac; Phase: 3;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: 14 To 104 Deg F (-10 To 40 Deg C), No Frost Allowed, 122 Deg F (50 Deg C) With 10 Pct Derating; Altitude: Output Current: Rated Current Available At 0 To 3281 Ft (0 To 1000 M) Reduced By 1 Pct Per 328 Ft (100 M)over 3281 To 6562 Ft (1000 To 2000 M); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec 721-3-3no Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size:6.650 In Height Without Fastenings And Clamping Plate X 7.950 In Height With Fastenings But Without Clamping Plate X 9.410 In Height With Fastenings And Clamping Plate X 2.760 In Width X 5.590 In Depth; Base Drive Frame: R1; Motor Control:scalar U/f; Weight: 2.900 Lb
Add to Cart for Price,
Co Wide: 0
Item#: 672472
Mfg: ABB
Abb; Component Drive; Wattage: 2.2 Kw; Voltage Rating: 200 - 240 Vac; Phase: 3;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: 14 To 104 Deg F (-10 To 40 Deg C), No Frost Allowed, 122 Deg F (50 Deg C) With 10 Pct Derating; Altitude: Output Current: Rated Current Available At 0 To 3281 Ft (0 To 1000 M) Reduced By 1 Pct Per 328 Ft (100 M)over 3281 To 6562 Ft (1000 To 2000 M); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec 721-3-3no Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size:6.650 In Height Without Fastenings And Clamping Plate X 7.950 In Height With Fastenings But Without Clamping Plate X 9.410 In Height With Fastenings And Clamping Plate X 4.130 In Width X 5.590 In Depth; Base Drive Frame: R2; Motor Control:scalar U/f; Weight: 3.300 Lb
Add to Cart for Price,
Co Wide: 0
Item#: 691135
Mfg: ABB
Abb; Component Drive; Wattage: 0.55 Kw; Voltage Rating: 200 - 240 Vac; Phase: 3;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: 14 To 104 Deg F (-10 To 40 Deg C), No Frost Allowed, 122 Deg F (50 Deg C) With 10 Pct Derating; Altitude: Output Current: Rated Current Available At 0 To 3281 Ft (0 To 1000 M) Reduced By 1 Pct Per 328 Ft (100 M)over 3281 To 6562 Ft (1000 To 2000 M); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec 721-3-3no Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size:6.650 In Height Without Fastenings And Clamping Plate X 7.950 In Height With Fastenings But Without Clamping Plate X 9.410 In Height With Fastenings And Clamping Plate X 2.760 In Width X 5.590 In Depth; Base Drive Frame: R0; Motor Control:scalar U/f; Weight: 2.500 Lb
Add to Cart for Price,
Co Wide: 0
Item#: 664967
Mfg: ABB
1-Phase Supply Voltage, 200- 240V AC, IP20, Open Style Drive. 3-Phase Output, 1 Hp, 4.7 Amp. Frame Size: R1. H: 6.65" W: 2.76" D: 5.59". ***Control Panel is Non-removable***
Add to Cart for Price,
Co Wide: 0
Item#: 731997
Mfg: ABB
Abb; Component Drive; Wattage: 1.1 Kw; Voltage Rating: 200 - 240 Vac; Phase: 1;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20); Environmental Conditions: Ambient Temperature: 14 To 104 Deg F (-10 To 40 Deg C), No Frost Allowed, 122 Deg F (50 Deg C) With 10 Pct Derating; Altitude: Output Current: Rated Current Available At 0 To 3281 Ft (0 To 1000 M) Reduced By 1 Pct Per 328 Ft (100 M)over 3281 To 6562 Ft (1000 To 2000 M); Relative Humidity: Lower Than 95 Pct (without Condensation); Degree Of Protection: Ip20 / Optional NEMA 1 Enclosure; Enclosure Colour: Ncs 1502-y, Ral 9002, Pms 420 C; Contamination Levels: Iec 721-3-3no Conductive Dust Allowed; Transportation: Class 1c2 (chemical Gases), Class 1s2 (solid Particles); Storage: Class 2c2 (chemical Gases), Class 2s2 (solid Particles); Operation: Class 3c2 (chemical Gases), Class 3s2 (solid Particles); Size:6.650 In Height Without Fastenings And Clamping Plate X 7.950 In Height With Fastenings But Without Clamping Plate X 9.410 In Height With Fastenings And Clamping Plate X 2.760 In Width X 5.590 In Depth; Base Drive Frame: R1; Motor Control:scalar U/f; Weight: 2.900 Lb
Add to Cart for Price,