ABB 1SVR360663R1001 Uninterruptible Power Supply, (UPS), 24VDC

You currently have this product in an open order View Order

Item:

0220059

Cat:

1SVR360663R1001

Mfr:

UPC:

888614460997

EAN:

4013614503825
(0) Write a review
$518.34 EA
Company Wide: 20

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

The CP-C.1 24/10.0 is a power supply from the CP-C.1 range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-300 V DC, rated input voltage is 110-240 V AC. The rated output power is 240 W, rated output current is 10 A at an output voltage of 24 V DC. The output voltage is adjustable within a range of 22.5 to 28.5 V DC. The power supply provides a U/I output characteristic with a power reserve of up to 50 percent and allows parallel operation to increase capacity and to enable redundancy. Further features are: power factor correction acc. to EN 61000-3-2. Redundancy unit and buffer modules are available as accessories.

Platt Cat:ABB1SVR360663R1001
Platt Item:0220059
Cat:1SVR360663R1001
UPC:888614460997
Category: UPS - DIN Mount
Mounting:DIN Rail
Amps:10
Volts DC:24
Phase:1
Type:Uniterruptible Power Supply

Substitutes (0)

ABB 1SVR360663R1001 Uninterruptible Power Supply, (UPS), 24VDC
Product Reminder
Product:
1SVR360663R1001 Uninterruptible Power Supply, (UPS), 24VDC
Item # 0220059