To Our Valued Customers: COVID-19 Update

Undercabinet Lighting - Modular Systems

Sort by:
Show:
7 Products
Item#: 104799
Mfg: Wiremold
Perfect for ensuring kitchen countertops are free of hazardous wires and outlets are uncluttered and free. This direct wire modular track enables direct wire feed of power from in-wall wiring, eliminating the need for a Control Box.Single-pole operation is ideal for controlling a garbage disposal or adorne LED Linear Lights.Features a sleek, titanium finish.
Item#: 104793
Mfg: Wiremold
Perfect for eliminating countertop clutter and creating a more functional kitchen counter space. An under-cabinet base that allows you to add or change out modules with ease.The Modular Track comes in three different lengths that plug together end-to-end, allowing you to create an under-cabinet system custom-designed for your kitchen.Powered by one of our Control Boxes, the 27" Modular Track includes one blank module, two outlet modules and can support up to threee Linear LED Lights. Module options include standard and USB outlets, our digital music kit and smart device cradles to eliminate countertop clutter. Tamper-resistant outlets feature patented shutter-system, keeping children safe by preventing them from pushing small objects into the outlets.Features a sleek, titanium finish.-HGTV, HGTV Smart Home, HGTV Smart Home Giveaway and their associated logos are trademarks of Scripps Network, LLC. Used with permission, all rights reserved.
Item#: 123161
Mfg: Wiremold
18" Modular Track – Includes one Outlet Module and one Blank Module. Can support up to two LED lights. Provides 120V power via 15A outlet modules and 20A pass-through. Module openings are 9" on-center.
Item#: 248943
Mini Wiring Compartment, Black, Length: 2 Inch, Width: 31/32 Inch Height: 5/8 Inch, Polycarbonate Splicer With Cover for Connection Between Transformer Extension Wire and Low Voltage Cable
Item#: 117076
15 Amp Outlet Module. 2 Tamper resistant receptacle
Item#: 135674
120-TL60-45.9-WW KIT 3000K
Item#: 102631
ELCO EUB42EN UNDERCAB NICKEL