Twin Step Ladder, 14', Type IA, 300 lbs

Item #: 0157850

Cat #: T7414

UPC: 051751022162

$ 951.55 EA
Company wide:
3 in stock
Documents & Guides
Twin Step Ladder, Size: 14 ft, Reach Height: 18 ft, Width: 39", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 300 lbs

Overview

Twin Step Ladder, Size: 14 ft, Reach Height: 18 ft, Width: 39", Duty Rating: IAA, Material: Fiberglass, Load Capacity: 300 lbs

The T7414 Fiberglass 14ft Twin Stepladder features a duty rating of 300lb per side of the ladder. Designed for one or two-person jobs, the T7400 ladders have heavy gauge aluminum tops and feature heavy duty internal spreaders to resist damage around the worksite or in transit. The GLAS*MARK® Violater stripes on the rails make the ladder more visible and the EDGE® bracing system and external rail shields add to the long lasting durability of these ladders. Fiberglass rails are non-conductive for working near electricity.

Also known as: 051751022162, T7414, WERT7414

Specifications

Weight Capacity: 300 lbs
Length: 14 ft
Material: Fiberglass
Type: Twin Stepladder
Width: 39 in
Weight Capacity: 300 lbs
Material: Fiberglass
Width: 39 in
Length: 14 ft
Type: Twin Stepladder