$ 436.88 EA
Company wide:
0
in stock
Documents & Guides
Werner; Platform Twin Stepladder; Stockr's Ladder; Series Pt370/pt370-4c, Type Ia, Duty Rating; Ladder Height: 4 Ft; Platform Width: 12-3/4 In; Platform Height:22 In; Base Width: 24-3/4 In; Spread: 50-1/2 In; Material: Aluminum; Tread: 3 Inwide; Load Capacity: 300 Lb; Rail Length: 6 Ft; Rail: 3 In Wide; Flange: 3/4 Inwide; Approx. Cu. Ft. Per Unit: 8.900
Overview
Werner; Platform Twin Stepladder; Stockr's Ladder; Series Pt370/pt370-4c, Type Ia, Duty Rating; Ladder Height: 4 Ft; Platform Width: 12-3/4 In; Platform Height:22 In; Base Width: 24-3/4 In; Spread: 50-1/2 In; Material: Aluminum; Tread: 3 Inwide; Load Capacity: 300 Lb; Rail Length: 6 Ft; Rail: 3 In Wide; Flange: 3/4 Inwide; Approx. Cu. Ft. Per Unit: 8.900
The PT374 Aluminum 4ft STOCKR'S LADDER® has a duty rating of 300lb per side and features a large platform that provides a secure and comfortable work area. The PINCH-PROOF™ platform is designed for easy opening and closing. TRACTION-TRED® slip-resistant steps are on the front and rear sections making these ladders ideal for one or two-person jobs. The heavy duty aluminum foot bracket secures the slip-resistant foot pad and protects the rail.
Also known as: 051751029635, PT374, WERPT374
Specifications
| Type: | Platform |
| Material: | Aluminum |
| Type: | Platform |
| Material: | Aluminum |