Transfer Switch, Manual, 30A, 120/240VAC, 6 Spaces, 7.5kW
Item #: 0187052
Cat #: 306A
UPC: 815181012267
$ 426.51 EA
Company wide:
12
in stock
Documents & Guides
Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 6 Circuits, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle, 18-inch Flexible Conduit Whip. Size: 11.25" x 7.75" x 4.50".
Overview
Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 6 Circuits, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle, 18-inch Flexible Conduit Whip. Size: 11.25" x 7.75" x 4.50".
306A ProTran 2
Also known as: 815181012267, 306A, RTC306A
Specifications
| Volts AC: | 120, 240 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Volts AC: | 120, 240 |
| IP/NEMA Rating: | NEMA 1 |
| Mounting: | Surface |
| Amps: | 30 |