Reliance Controls 30216A 30A, 120/240V, Transfer Switch Kit

30216A

Item:

151598

Cat:

30216A

Mfg:

UPC:

785399302163
(0) Write a review
$268.60 EA
11 available

Qty:

Transfer Switch, 30 Amps, 120/240V AC, 1-Phase, Indoor, Surface Mount, Generator Input: 7.5 kW. Load/Circuit from Loadcenter: 30 Amps. Includes: 6 Circuits, Watt Meter, 30 Amp Power Inlet with NEMA L14-30 Receptacle, 18-inch Flexible Conduit Whip. Size: 7.50" x 7.00" x 4.50".

Platt Cat:RTC30216A
Platt Item:151598
Mfg:Reliance Controls
UPC:785399302163
Category: Transfer Switches - Manual
Mounting:Surface
Amps:30
Volts AC:120, 240
IP/NEMA Rating:1
Circuits:6
Phase:1
Type:Transfer Switch, Manual

Associated (4)

Flush Mount Kit. For use with all indoor 4 &a...
10 ft. Power Cord. 30 Amp, 120/ 240V AC. NEMA ...
40 ft. Power Cord. 30 Amp, 120/ 240V AC. NEMA ...

Others Also Bought (22)

30 Amp, 120/ 240V AC. Inlet Receptacle, NEMA C...
30 Amp, 125/ 250 Volt, NEMA L14-30R, 3P, 4W, L...
(4) 10 AWG Conductors, SO/ SOOW type, Copper C...