Timing Relay, 3 Function, DPDT, 12-240V AC/DC Coil
Item #: 0731850
Cat #: TMRP5102
UPC: 786685215372
$ 219.82 EA
Company wide:
0
in stock
Documents & Guides
8 Pin, Timing Relay, 240V Rated, 10 Amp, DPDT. 12-240V AC/DC Coil, Range: 0.1 Sec. to 9,990 Hours. TMRP Series. Power Trigger. 3 Timing Functions Included
Overview
8 Pin, Timing Relay, 240V Rated, 10 Amp, DPDT. 12-240V AC/DC Coil, Range: 0.1 Sec. to 9,990 Hours. TMRP Series. Power Trigger. 3 Timing Functions Included
Eaton’s TMRP Series timers combine flexibility with ease of use and installation to make the most versatile timer in our offering. The thumbwheel setting design allows for quick selection and review of up to 10 timing functions and seven timing ranges. The TMRP units can be mounted in a 1/16 DIN cutout or on a DIN rail with our D3 series sockets. Input voltage is 12– 240 Vac/Vdc to work with all popular control voltages
Also known as: 786685215372, TMRP5102, CUTTMRP5102
Specifications
| Poles: | 2 |
| Amps: | 10 |
| Type: | Timing Relay, 10 Function |
| Mounting: | Socket |
| Base: | 8-Pin |
| Range: | 0.100 sec - 9999 hr |
| Volts AC Control Range: | 12 - 240 |
| Volts DC Control Range: | 12 - 240 |
| Poles: | 2 |
| Type: | Timing Relay, 10 Function |
| Base: | 8-Pin |
| Volts AC Control Range: | 12 - 240 |
| Amps: | 10 |
| Mounting: | Socket |
| Range: | 0.100 sec - 9999 hr |
| Volts DC Control Range: | 12 - 240 |