To Our Valued Customers: COVID-19 Update

Pipe Threaders

Sort by:
Show:
2 Products
Item#: 1529810
Mfg: DEWALT
Flexvolt® 60V Max* Cordless Pipe Threader Kit With Die Heads, Threads ½ in. – 2 in. Black Iron Pipe, Rigid Conduit, 1400 Watts, RPM: (Forward/Reverse): 30 RPM/ 40 RPM, Compatible with RIDGID® 12R** Style Die Heads, Includes: (1) DCE700 FLEXVOLT® 60V MAX* Pipe Threader (1) Pipe Clamp (2) FLEXVOLT® 20V/60V MAX* 9.0 Ah Glass-Filled Nylon Batteries(1) DCB118 20V/60V MAX* Fast Charger(1) Hard Carry Case (1) Soft Bag (6) Die Heads Complete W/ High Speed Steel Dies: 1/2 in. (12.7 mm), 3/4 in. (19.1 mm) , 1 in. (25.4 mm), 1-1/4 in. (31.8 mm), 1-1/2 in. (38.1 mm), 2 in. (50.8 mm)
Item#: 1444895
Mfg: Milwaukee
AUTOSTOP™ Kickback Control, Side-Grip Thread Starts, Threads Faster than Corded *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***