To Our Valued Customers: COVID-19 Update

DEWALT DCE700X2K Flexvolt® 60V Max* Cordless Pipe Threader Kit, DH

You currently have this product in an open order View Order

Item:

1529810

Cat:

DCE700X2K

Mfr:

UPC:

885911635059
(0) Write a review
$2,299.00 EA
Company Wide: 7
2In other users' carts

Qty:  EA

*Wire-Cuts can take 1-2 business days to ship

Flexvolt® 60V Max* Cordless Pipe Threader Kit With Die Heads, Threads ½ in. – 2 in. Black Iron Pipe, Rigid Conduit, 1400 Watts, RPM: (Forward/Reverse): 30 RPM/ 40 RPM, Compatible with RIDGID® 12R** Style Die Heads, Includes: (1) DCE700 FLEXVOLT® 60V MAX* Pipe Threader (1) Pipe Clamp (2) FLEXVOLT® 20V/60V MAX* 9.0 Ah Glass-Filled Nylon Batteries(1) DCB118 20V/60V MAX* Fast Charger(1) Hard Carry Case (1) Soft Bag (6) Die Heads Complete W/ High Speed Steel Dies: 1/2 in. (12.7 mm), 3/4 in. (19.1 mm) , 1 in. (25.4 mm), 1-1/4 in. (31.8 mm), 1-1/2 in. (38.1 mm), 2 in. (50.8 mm)

Platt Cat:DEWDCE700X2K
Platt Item:1529810
Cat:DCE700X2K
UPC:885911635059
Category: Pipe Threaders
Volts AC:60
Type: Kit, Pipe Threader

Substitutes (0)

DEWALT DCE700X2K Flexvolt® 60V Max* Cordless Pipe Threader Kit, DH
Product Reminder
Product:
DCE700X2K Flexvolt® 60V Max* Cordless Pipe Threader Kit, DH
Item # 1529810